Ethernet Switch, 5 Port, Unmanaged, 10-30VDC, 10/100BaseTX

Item #: 251558
Cat #: 105FX-SC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, 4 x RJ45 TX Ports, 10/100BaseTX, 1 x SC Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC

Overview

Ethernet Switch, Industrial, 4 x RJ45 TX Ports, 10/100BaseTX, 1 x SC Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC
Also known as: 105FX-SC

Specifications

Volts DC Range: 10, 30
Mounting: DIN Rail
Type: Unmanaged
Number of Ports: 5
Connector Type: RJ45, SC
Volts DC Range: 10, 30
Type: Unmanaged
Connector Type: RJ45, SC
Mounting: DIN Rail
Number of Ports: 5

Customer Reviews

No reviews for this product
(0)