Ethernet Switch, 8 Port, DIN Rail

Item #: 277545
Cat #: 708FX2-ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Managed Ethernet Switch, 8 Port, 6 x10/100BaseTX, 2 Multimode, 100BaseFX, ST Fiber Optic, DIN Rail Mount

Overview

Managed Ethernet Switch, 8 Port, 6 x10/100BaseTX, 2 Multimode, 100BaseFX, ST Fiber Optic, DIN Rail Mount
Also known as: 708FX2-ST

Specifications

Volts DC Range: 10, 30
Mounting: DIN Rail
Type: Multimode
Number of Ports: 8
Connector Type: RJ45, ST
Volts DC Range: 10, 30
Type: Multimode
Connector Type: RJ45, ST
Mounting: DIN Rail
Number of Ports: 8

Customer Reviews

No reviews for this product
(0)