Industrial HotSpot, High Power, 5.150GHz - 5.250GHz, Frequency

Item #: 924502
Cat #: RLX2-IHA-A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Industrial HotSpot, High Power, 5.150 GHz - 5.250 GHz, (FCC/ETSI), 5.75 GHz - 5.850 GHz, (FCC), Frequency Bans 802.11a, 10 - 24 Volt DC

Overview

Industrial HotSpot, High Power, 5.150 GHz - 5.250 GHz, (FCC/ETSI), 5.75 GHz - 5.850 GHz, (FCC), Frequency Bans 802.11a, 10 - 24 Volt DC
Also known as: RLX2-IHA-A

Specifications

Volts DC Range: 24, 10
Mounting: DIN Rail
Type: Industrial HotSpot
Range: 5.150 - 5.250 GHz, 5.750 - 5.850 GHz
Volts DC Range: 24, 10
Type: Industrial HotSpot
Mounting: DIN Rail
Range: 5.150 - 5.250 GHz, 5.750 - 5.850 GHz

Customer Reviews

No reviews for this product
(0)