6.5" Wall Pre-Constr Bracket Pair *** Discontinued ***

Item #: 110815
Cat #: 36467402
UPC: 804428013747
Sign In or Register to view pricing and more.
Documents & Guides
Wall Pre-Construction Speaker Bracket, 6.5", Includes: (x2) Brackets *** Discontinued ***

Overview

Wall Pre-Construction Speaker Bracket, 6.5", Includes: (x2) Brackets *** Discontinued ***
Pre-construction in-ceiling Speaker Brackets are unique. Made from durable plastic, they employ shatter-resistant, flexible and strong aluminum wings with an integrated EZ-Alignment slot. This slot enables the bracket to be moved (slid back and forth), similar to a recessed light, for perfect alignment. These brackets also employ speaker wire retention clips, providing a safe environment for the speaker wire during rough-in and dry wall installation. They also accommodate 16" and 24" on-center installations. Sold in sets of two.
Also known as: 804428013747, 36467402

Specifications

Type: Rough In
Color: Black
Size: 6 1/2 in
Mounting: Wall
Type: Rough In
Size: 6 1/2 in
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)