Speaker Rough-In Kits
14 Found
Nutone
Rough In For Remote Control, Limited Quantities Available
Item #: 31576
CAT #: IR91
UPC: 784891997280
Sign In or Register to view pricing and more.
Nutone
Nutone Ir55 Ima 3303, Ima 4406 & Im
Item #: 31600
CAT #: IR55
UPC:
Sign In or Register to view pricing and more.
ON-Q
6.5in Ceil Pre-constr Bracket Pair
Item #: 110860
CAT #: 36467202
UPC: 804428013723
Sign In or Register to view pricing and more.
ON-Q
8" Ceil Pre-constr Brkt Pair
Item #: 110844
CAT #: 36467302
UPC: 804428013730
Sign In or Register to view pricing and more.
Speco Technologies
In-Ceiling Bracket for 6.5? Speaker (Pair)
Item #: 693487
CAT #: BRC6
UPC: 030519010139
Sign In or Register to view pricing and more.
Speco Technologies
In-Ceiling Bracket for 6? Speaker (Pair)
Item #: 472237
CAT #: BRC8F
UPC: 030519010177
Sign In or Register to view pricing and more.
Leviton
In Wall Shelf
Item #: 212138
CAT #: AEPIS-KIT
UPC: 078477291177
Sign In or Register to view pricing and more.
Leviton
Preconstruction Speaker Kit for In-Wall Speakers, 6.5"
Item #: 158561
CAT #: AEPI6-KIT
UPC: 078477289440
Sign In or Register to view pricing and more.
Leviton
KIT INWALL SPKRS 6.5"
Item #: 24352
CAT #: PCI65-KIT
UPC: 078477171103
Sign In or Register to view pricing and more.
Leviton
Preconstruction Speaker Kit for In-Wall Speakers, 8"
Item #: 212137
CAT #: AEPI8-KIT
UPC: 078477289457
Sign In or Register to view pricing and more.
Leviton
In-Ceiling Pre-Construction Kit, JBL 6.5 Round.
Item #: 24374
CAT #: PCC55-KIT
UPC: 078477289464
Sign In or Register to view pricing and more.
Leviton
Preconstruction Speaker Kit for In-Ceiling Speakers, 8"
Item #: 21032
CAT #: AEPC8-KIT
UPC: 078477289433
Sign In or Register to view pricing and more.
ON-Q
6.5" Wall Pre-Constr Bracket Pair
Item #: 110815
CAT #: 36467402
UPC: 804428013747
Sign In or Register to view pricing and more.
ON-Q
8in Wall Pre-constr Bracket Pair
Item #: 108653
CAT #: 36467502
UPC: 804428013754
Sign In or Register to view pricing and more.
Nutone
Rough In For Remote Control, Limited Quantities Available
NUT IR91 ROUGH IN FOR REMOTE
Item #: 31576
CAT #: IR91
UPC: 784891997280
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
Nutone
Nutone Ir55 Ima 3303, Ima 4406 & Im
Metal Housing For Is-319, Is-419 And Is-519 Series Speakers, Cutout 5-3/8inw X 7-3/16inh, New And Retrofit Construction
Item #: 31600
CAT #: IR55
UPC:
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
ON-Q
6.5in Ceil Pre-constr Bracket Pair
In-Ceiling Pre-Construction Speaker Bracket, 6.5" Round, Includes: (2) Brackets.
Item #: 110860
CAT #: 36467202
UPC: 804428013723
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
ON-Q
8" Ceil Pre-constr Brkt Pair
In-Ceiling Pre-Construction Speaker Bracket, 8" Round, Includes: (2) Brackets.
Item #: 110844
CAT #: 36467302
UPC: 804428013730
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
Speco Technologies
In-Ceiling Bracket for 6.5? Speaker (Pair)
BRC6 - In-Ceiling Bracket for 6.5? Speaker (Pair)
Item #: 693487
CAT #: BRC6
UPC: 030519010139
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
Speco Technologies
In-Ceiling Bracket for 6? Speaker (Pair)
BRC8F - In-Ceiling Bracket for 6? Speaker (Pair)
Item #: 472237
CAT #: BRC8F
UPC: 030519010177
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
Leviton
In Wall Shelf
Wall Center Shelf Pre-Construction Bracket, Compatible With: Leviton AEI55.
Item #: 212138
CAT #: AEPIS-KIT
UPC: 078477291177
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
Leviton
Preconstruction Speaker Kit for In-Wall Speakers, 6.5"
Leviton Architectural Edition powered by JBL 6.5" Preconstruction Speaker kit for In-Wall Speaker
Item #: 158561
CAT #: AEPI6-KIT
UPC: 078477289440
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
Leviton
KIT INWALL SPKRS 6.5"
KIT INWALL SPKRS 6.5"Pre-Construction Kit for 6.5-Inch In-Wall Speakers, Black
Item #: 24352
CAT #: PCI65-KIT
UPC: 078477171103
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
Leviton
Preconstruction Speaker Kit for In-Wall Speakers, 8"
Leviton Architectural Edition powered by JBL 8" Preconstruction Speaker kit for In-Wall Speaker
Item #: 212137
CAT #: AEPI8-KIT
UPC: 078477289457
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
Leviton
In-Ceiling Pre-Construction Kit, JBL 6.5 Round.
In-Ceiling Pre-Construction Kit, JBL 6.5 Round.
Item #: 24374
CAT #: PCC55-KIT
UPC: 078477289464
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
Leviton
Preconstruction Speaker Kit for In-Ceiling Speakers, 8"
Leviton Architectural Edition powered by JBL 8" Preconstruction Speaker kit for In-Ceiling Speaker
Item #: 21032
CAT #: AEPC8-KIT
UPC: 078477289433
Category:
Speaker Rough-In Kits
Sign In or Register to view pricing and more.
ON-Q
6.5" Wall Pre-Constr Bracket Pair
Wall Pre-Construction Speaker Bracket, 6.5", Includes: (x2) Brackets
Item #: 110815
CAT #: 36467402
UPC: 804428013747
Category:
Speaker Rough-In Kits
Made in USA
Sign In or Register to view pricing and more.
ON-Q
8in Wall Pre-constr Bracket Pair
Wall Pre-Construction Speaker Bracket, 8", Includes: (2) Brackets
Item #: 108653
CAT #: 36467502
UPC: 804428013754
Category:
Speaker Rough-In Kits
Made in USA
Sign In or Register to view pricing and more.