Ceiling Mount Speakers
15 Found
Nutone
5 1/4in White Indoor Two Way Built In Speaker
Item #: 30642
CAT #: IS9625WH
UPC:
Sign In or Register to view pricing and more.
ON-Q
In-Ceiling Speaker Unit, On-Q, 6-1/2", Pair, 3000 Series
Item #: 108243
CAT #: MS3650
UPC: 804428026365
Sign In or Register to view pricing and more.
Eaton
In-Ceiling Speakers, Two-Way, Tweeter: 3/4" Mylar Swivel, 6.5" Ro
Item #: 298823
CAT #: ESWA6500SC
UPC:
Sign In or Register to view pricing and more.
Leviton
In-Ceiling Loudspeaker, 2-Way, 6-1/2" Diameter
Item #: 20879
CAT #: AEC65
UPC: 078477288863
Sign In or Register to view pricing and more.
Leviton
2-Way Ceiling Mount Loud Speaker, 6-1/2", White
Item #: 24897
CAT #: SGC65-W
UPC: 078477169933
Sign In or Register to view pricing and more.
Leviton
6.5" 2 Channel In-Ceiling Loudspeaker
Item #: 21044
CAT #: AEM65
UPC: 078477288894
Sign In or Register to view pricing and more.
Leviton
8" 2way In-Ceiling Loudspeaker
Item #: 20898
CAT #: AEC80
UPC:
Sign In or Register to view pricing and more.
ON-Q
EVOQ 7000 ANGLED IN-CEILING SPEAKER
Item #: 366239
CAT #: HT7655
UPC: 804428026334
Sign In or Register to view pricing and more.
ON-Q
6.5" Ceiling Speaker
Item #: 141703
CAT #: MS3652
UPC: 804428027331
Sign In or Register to view pricing and more.
ON-Q
6.5" Home Ceiling Theatre Speaker
Item #: 108782
CAT #: HT5650
UPC: 804428026402
Sign In or Register to view pricing and more.
ON-Q
Theater In-Ceiling Speaker
Item #: 108061
CAT #: HT5800
UPC: 804428026419
Sign In or Register to view pricing and more.
ON-Q
6.5in Wall Spkr Hmthtr - Blue Line
Item #: 180872
CAT #: HT5651
UPC: 804428026426
Sign In or Register to view pricing and more.
ON-Q
Evoq 3000 8" In-ceiling Spkr Pair
Item #: 107134
CAT #: MS3800
UPC: 804428026372
Sign In or Register to view pricing and more.
ON-Q
Angled In Ceiling Speaker, Flush Mount
Item #: 106728
CAT #: HT5655
UPC: 804428026327
Sign In or Register to view pricing and more.
ON-Q
ON-Q MS3801
Item #: 621464
CAT #: MS3801
UPC: 804428026396
Sign In or Register to view pricing and more.
Nutone
5 1/4in White Indoor Two Way Built In Speaker
Features: Provides First Class Music Performance In An Attractive Round Profilefor Ceiling Mounting, White Paintable Frame And Grill, Power Rating: 60 Watts Rms For The Is-9625wh, 25 Ohms Impedance, Is-9625wh Features A 5 1/4in Polypropylene Woofer With Rubber Surround, 1/2in Polyester Dome Tweeter, Frequency Response: Is-9625wh: 80-20,000 Hz 3db, Sensitivity (1m At 1w): Is-9625wh: 89db
Item #: 30642
CAT #: IS9625WH
UPC:
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
ON-Q
In-Ceiling Speaker Unit, On-Q, 6-1/2", Pair, 3000 Series
In-Ceiling Speakers, evoQ 3000 Series, Frequency: 60 Hz- 20 KHz, Sensitivity: 91 dB, Power Handling: 100W, Impedance: 8 Ohms, Diameter: 6.5".
Item #: 108243
CAT #: MS3650
UPC: 804428026365
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
Eaton
In-Ceiling Speakers, Two-Way, Tweeter: 3/4" Mylar Swivel, 6.5" Ro
In-Ceiling Speakers, Two-Way, Tweeter: 3/4" Mylar Swivel, 6.5" Round, Power Handling: 80W, Includes: (2) Speakers.
Item #: 298823
CAT #: ESWA6500SC
UPC:
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
Leviton
In-Ceiling Loudspeaker, 2-Way, 6-1/2" Diameter
In-Ceiling Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 6.5" Titanium-Laminate, Frequency: 40 Hz-20 KHz, Power Handling: 80W, Sensitivity: 88 dB, Impedance: 8 Ohms, Dimensions: 9.18" x 4.25", Weight 4.5lbs. Includes: (2) Speakers.
Item #: 20879
CAT #: AEC65
UPC: 078477288863
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
Leviton
2-Way Ceiling Mount Loud Speaker, 6-1/2", White
In-Ceiling Speaker, Spec-Grade Sound, Two-Way, Tweeter: 1/2" AeroNylon, Woofer: 6.5" Kevlar, Frequency: 0-20khz, Power Handling: 120W, Sensitivity: 87 dB, Impedance: 8 Ohms, Protection Auto Surge, Dimensions: 9.03" x 3.25", Weight: 6.5 lbs, Color: White.
Item #: 24897
CAT #: SGC65-W
UPC: 078477169933
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
Leviton
6.5" 2 Channel In-Ceiling Loudspeaker
In-Ceiling Speakers, JBL, Two-Channel/Single Location, Two-Way, Tweeter: Dual .75" Titanium-Laminate, Woofer: 6.5" Dual Voice-Coil Titanium-Laminate, Frequency: 40 Hz-20 KHz, Power Handling: 100W, Sensitivity: 88 dB, Impedance: 8 Ohms, Dimensions: 9.18" x
Item #: 21044
CAT #: AEM65
UPC: 078477288894
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
Leviton
8" 2way In-Ceiling Loudspeaker
In-Ceiling Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 8" Titanium-Laminate, Frequency: 32 Hz-20 KHz, Power Handling: 100W, Sensitivity: 89 dB, Impedance: 8 Ohms, Dimensions: 10.87" x 4.25", Weight: 5.6lbs, Color: White, Includes: (2 speakers) S
Item #: 20898
CAT #: AEC80
UPC:
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
ON-Q
EVOQ 7000 ANGLED IN-CEILING SPEAKER
Designed specifically for home theater applications, the 7000 Series Angled Speaker features an angled driver and adjustable tweeter for optimum positioning. It flush mounts into the ceiling for a clean, seamless installation.
Item #: 366239
CAT #: HT7655
UPC: 804428026334
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
ON-Q
6.5" Ceiling Speaker
In-Ceiling Speakers, evoQ 3000 Series, Two-Channel/Single Location, Two-Way, Tweeter: 1" PEI Mylar, Woofer: 6.5" Mica Fiber, Frequency: 60 Hz-20 KHz, Power Handling: 100W, Sensitivity: 91 dB, Impedance: 8 Ohms, Color: White.
Item #: 141703
CAT #: MS3652
UPC: 804428027331
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
ON-Q
6.5" Home Ceiling Theatre Speaker
In-Ceiling Speakers, evoQ 5000 Series, Frequency: 60 Hz- 20 KHz, Sensitivity: 90 dB, Power Handling: 150W, Impedance: 8 Ohms, Diameter: 6.5".
Item #: 108782
CAT #: HT5650
UPC: 804428026402
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
ON-Q
Theater In-Ceiling Speaker
P&s Ht5800 8" Theater In-ceiling Speaker 250w Individual Speaker
Item #: 108061
CAT #: HT5800
UPC: 804428026419
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
ON-Q
6.5in Wall Spkr Hmthtr - Blue Line
Onq Ht5651 6.5" Theatr Inwall speaker 150w Evoq 5000 Series
Item #: 180872
CAT #: HT5651
UPC: 804428026426
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
ON-Q
Evoq 3000 8" In-ceiling Spkr Pair
In-Ceiling Speakers, evoQ 3000 Series, Frequency: 60 Hz- 20 KHz, Sensitivity: 90 dB, Power Handling: 50W, Impedance: 8 Ohms, Diameter: 8".
Item #: 107134
CAT #: MS3800
UPC: 804428026372
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.
ON-Q
Angled In Ceiling Speaker, Flush Mount
Angled In Ceiling Speaker, Flush Mount, 5000 Series, Optimized for Home Theater Use and is Designed Specifically to Perform in Rooms of Unusual Shape or Size, The Adjustable Speaker Features Angled Drivers and Pivoting Tweeters.
Item #: 106728
CAT #: HT5655
UPC: 804428026327
Category:
Ceiling Mount Speakers
Sign In or Register to view pricing and more.