Blue 6.5" Wall Speaker Pair

Item #: 106923
Cat #: MS3651
UPC: 804428026389
Sign In or Register to view pricing and more.
Wall Speakers, evoQ 3000 Series, 6.5", Dimensions: 12.3" x 9" x 3.16", Includes: (2) Speakers.

Overview

Wall Speakers, evoQ 3000 Series, 6.5", Dimensions: 12.3" x 9" x 3.16", Includes: (2) Speakers.
The 3000 Series Speakers are designed specifically for multi-room audio installations to provide exceptional sound and an attractive price point for the home. Optimized for whole house music distribution with maximum efficiency, the speakers are built with mica fiber woofers and PEI mylar tweeters for excellent sound quality and even, smooth response. They also feature foam gaskets to minimize vibration and provide an air-tight seal.
Also known as: 804428026389, MS3651

Specifications

Type: Speaker
Family / Style: 3000 Series
Color: White
Wattage: 50
Size: 6 1/2 in
Mounting: Wall
Type: Speaker
Color: White
Size: 6 1/2 in
Family / Style: 3000 Series
Wattage: 50
Mounting: Wall

Customer Reviews

No reviews for this product
(0)