Outdoor 2 way Loudspeaker

Item #: 20850
Cat #: AEN24
UPC:
Sign In or Register to view pricing and more.
Outdoor 2 way LoudspeakerOutdoor/All-Weather Speakers, Two-Way, Tweeter: .75" Titanium-Laminate, Woofer: 4" WeatherPlas, Frequency: 75 Hz-20 kHz, Power Handling: 100W, Input Terminals: 5-Way Binding Post, Includes: (2) Speakers.

Overview

Outdoor 2 way LoudspeakerOutdoor/All-Weather Speakers, Two-Way, Tweeter: .75" Titanium-Laminate, Woofer: 4" WeatherPlas, Frequency: 75 Hz-20 kHz, Power Handling: 100W, Input Terminals: 5-Way Binding Post, Includes: (2) Speakers.
Also known as: AEN24

Specifications

Size: 4 in
Wattage: 100
Mounting: Surface
Type: Speaker, Weather Resistant
Color: White
Size: 4 in
Mounting: Surface
Color: White
Wattage: 100
Type: Speaker, Weather Resistant

Customer Reviews

No reviews for this product
(0)