Weather Resistant Speakers

9 Found
Speco Technologies

Speaker, 4", 3-Way, Indoor/Outdoor, All-Purpose, Transformer, Black

Item #: 573865
CAT #: DMS3TS
UPC: 030519060318
Sign In or Register to view pricing and more.
Eaton

5.5" Outdoor Speaker

Item #: 691063
CAT #: ESWA5500OW
UPC:
Sign In or Register to view pricing and more.
Leviton

Outdoor 2 way Loudspeaker

Item #: 20850
CAT #: AEN24
UPC:
Sign In or Register to view pricing and more.
ON-Q

P&s Ht7650 Evoq 7000 Series 6.5 In-

Item #: 180866
CAT #: HT7650
UPC: 804428026471
Sign In or Register to view pricing and more.
ON-Q

Evoq 3000 5.25" Outdoor Spker Pair

Item #: 48135
CAT #: MS3523BK
UPC: 804428027072
Sign In or Register to view pricing and more.
ON-Q

Evoq 3000 5.25" Outdoor Spker Pair

Item #: 240508
CAT #: MS3523WH
UPC: 804428027065
Sign In or Register to view pricing and more.
ON-Q

EVOQ 7000 SER 6.5 OUTDR SPKR PAIR WH

Item #: 240495
CAT #: HT7653WH
UPC: 804428029366
Sign In or Register to view pricing and more.
ON-Q

Evoq 7000 Series 6.5 In-wall Spker

Item #: 180870
CAT #: HT7651
UPC:
Sign In or Register to view pricing and more.
Speco Technologies

SPEAKERS

Item #: 593
CAT #: SP5AWXT
UPC: 030519996624
Sign In or Register to view pricing and more.
Speco Technologies

Speaker, 4", 3-Way, Indoor/Outdoor, All-Purpose, Transformer, Black

Speaker, 4 Inch, Rectangular, 3-Way, Indoor/Outdoor, All-Purpose, 70/25 Volt Transformer, Black, Surface, Yoke Mount
Item #: 573865
CAT #: DMS3TS
UPC: 030519060318
Sign In or Register to view pricing and more.
Eaton

5.5" Outdoor Speaker

Outdoor Speaker, Tweeter: 3/4" Titanium, Woofer: 5.5", Power Handling: 80W, Color: White, Includes: (2) Speakers.
Item #: 691063
CAT #: ESWA5500OW
UPC:
Sign In or Register to view pricing and more.
Leviton

Outdoor 2 way Loudspeaker

Outdoor 2 way LoudspeakerOutdoor/All-Weather Speakers, Two-Way, Tweeter: .75" Titanium-Laminate, Woofer: 4" WeatherPlas, Frequency: 75 Hz-20 kHz, Power Handling: 100W, Input Terminals: 5-Way Binding Post, Includes: (2) Speakers.
Item #: 20850
CAT #: AEN24
UPC:
Sign In or Register to view pricing and more.
ON-Q

P&s Ht7650 Evoq 7000 Series 6.5 In-

ONQ HT7650 6.5" CEILING SPKR
Item #: 180866
CAT #: HT7650
UPC: 804428026471
Sign In or Register to view pricing and more.
ON-Q

Evoq 3000 5.25" Outdoor Spker Pair

Outdoor Speaker, evoQ 3000 Series, Tweeter: PEI Mylar, Woofer: 5.25" Poly, Dimensions: 9.45" x 6.3", Color: Black.
Item #: 48135
CAT #: MS3523BK
UPC: 804428027072
Sign In or Register to view pricing and more.
ON-Q

Evoq 3000 5.25" Outdoor Spker Pair

Outdoor Speaker, evoQ 3000 Series, Tweeter: PEI Mylar, Woofer: 5.25" Poly, Dimensions: 9.45" x 6.3", Color: White.
Item #: 240508
CAT #: MS3523WH
UPC: 804428027065
Sign In or Register to view pricing and more.
ON-Q

EVOQ 7000 SER 6.5 OUTDR SPKR PAIR WH

evoQ 7000 Series 6.5" Outdoor Speaker, White
Item #: 240495
CAT #: HT7653WH
UPC: 804428029366
Sign In or Register to view pricing and more.
ON-Q

Evoq 7000 Series 6.5 In-wall Spker

Pas Ht7651 Evoq 7000 Series 6 1 Speaker
Item #: 180870
CAT #: HT7651
UPC:
Sign In or Register to view pricing and more.
Speco Technologies

SPEAKERS

SPO SP5AWXT 5.25" OUTDOOR SPE
Item #: 593
CAT #: SP5AWXT
UPC: 030519996624
Sign In or Register to view pricing and more.
Page 1 of 1
9 Items found