Speakers

53 Found
Bogen

Wall Baffle Speaker, 8"

Item #: 477256
CAT #: WBS8T725V
UPC: 765368481693
Sign In or Register to view pricing and more.
Speco Technologies

Speaker, 4", 3-Way, Indoor/Outdoor, All-Purpose, Transformer, Black

Item #: 573865
CAT #: DMS3TS
UPC: 030519060318
Sign In or Register to view pricing and more.
Nutone

Rough In For Remote Control, Limited Quantities Available

Item #: 31576
CAT #: IR91
UPC: 784891997280
Sign In or Register to view pricing and more.
Nutone

Nutone Gs626 6-1/2" Two-way In-ceil

Item #: 30966
CAT #: GS626
UPC:
Sign In or Register to view pricing and more.
Nutone

6.5" 2way in-ceiling loudspeaker

Item #: 30943
CAT #: GS625
UPC:
Sign In or Register to view pricing and more.
Nutone

5 1/4IN INDOOR TWO WAY

Item #: 30627
CAT #: IS9825WH
UPC: 784891136467
Sign In or Register to view pricing and more.
Nutone

5 1/4in White Indoor Two Way Built In Speaker

Item #: 30642
CAT #: IS9625WH
UPC:
Sign In or Register to view pricing and more.
Nutone

Nutone Ir55 Ima 3303, Ima 4406 & Im

Item #: 31600
CAT #: IR55
UPC:
Sign In or Register to view pricing and more.
ON-Q

6.5in Ceil Pre-constr Bracket Pair

Item #: 110860
CAT #: 36467202
UPC: 804428013723
Sign In or Register to view pricing and more.
ON-Q

In-Ceiling Speaker Unit, On-Q, 6-1/2", Pair, 3000 Series

Item #: 108243
CAT #: MS3650
UPC: 804428026365
Sign In or Register to view pricing and more.
ON-Q

8" Ceil Pre-constr Brkt Pair

Item #: 110844
CAT #: 36467302
UPC: 804428013730
Sign In or Register to view pricing and more.
Speco Technologies

In-Ceiling Bracket for 6.5? Speaker (Pair)

Item #: 693487
CAT #: BRC6
UPC: 030519010139
Sign In or Register to view pricing and more.
Speco Technologies

In-Ceiling Bracket for 6? Speaker (Pair)

Item #: 472237
CAT #: BRC8F
UPC: 030519010177
Sign In or Register to view pricing and more.
Eaton

In-Ceiling Speakers, Two-Way, Tweeter: 3/4" Mylar Swivel, 6.5" Ro

Item #: 298823
CAT #: ESWA6500SC
UPC:
Sign In or Register to view pricing and more.
Leviton

Preconstruction Speaker Kit for In-Wall Speakers, 6.5"

Item #: 158561
CAT #: AEPI6-KIT
UPC: 078477289440
Sign In or Register to view pricing and more.
Leviton

In Wall Shelf

Item #: 212138
CAT #: AEPIS-KIT
UPC: 078477291177
Sign In or Register to view pricing and more.
Bogen

Wall Baffle Speaker, 8"

8 Inch Wall Baffle Speaker with Volume Control
Item #: 477256
CAT #: WBS8T725V
UPC: 765368481693
Sign In or Register to view pricing and more.
Speco Technologies

Speaker, 4", 3-Way, Indoor/Outdoor, All-Purpose, Transformer, Black

Speaker, 4 Inch, Rectangular, 3-Way, Indoor/Outdoor, All-Purpose, 70/25 Volt Transformer, Black, Surface, Yoke Mount
Item #: 573865
CAT #: DMS3TS
UPC: 030519060318
Sign In or Register to view pricing and more.
Nutone

Rough In For Remote Control, Limited Quantities Available

NUT IR91 ROUGH IN FOR REMOTE
Item #: 31576
CAT #: IR91
UPC: 784891997280
Sign In or Register to view pricing and more.
Nutone

Nutone Gs626 6-1/2" Two-way In-ceil

Features: One Swivel 1/2in Mylar Tweeter, One 6 1/2in Woofer, Impedance: 8 Ohms,frequency Response: 40-21000 Hz +/- 3 Db, Power Handling Capacity: 100 Watts Rms, Sensitivity At 1m With 1watt Input: 90 Db, Overall Dimensions, 9 3/16in Diameter X 3 1/8in D
Item #: 30966
CAT #: GS626
UPC:
Sign In or Register to view pricing and more.
Nutone

6.5" 2way in-ceiling loudspeaker

In-Ceiling Speaker, Two-Way, 6.5" Round, Tweeter: 1/2" Mylar, Woofer: 5-1/4", Frequency: 45 Hz-22 KHz, Power Handling: 70W, Sensitivity: 89 dB, Impedance: 8 Ohms, Dimensions: 8-5/64" x 3-1/16", Color: White.
Item #: 30943
CAT #: GS625
UPC:
Sign In or Register to view pricing and more.
Nutone

5 1/4IN INDOOR TWO WAY

NUT IS9825WH 5 1/4IN INDOOR TWO WAY
Item #: 30627
CAT #: IS9825WH
UPC: 784891136467
Sign In or Register to view pricing and more.
Nutone

5 1/4in White Indoor Two Way Built In Speaker

Features: Provides First Class Music Performance In An Attractive Round Profilefor Ceiling Mounting, White Paintable Frame And Grill, Power Rating: 60 Watts Rms For The Is-9625wh, 25 Ohms Impedance, Is-9625wh Features A 5 1/4in Polypropylene Woofer With Rubber Surround, 1/2in Polyester Dome Tweeter, Frequency Response: Is-9625wh: 80-20,000 Hz 3db, Sensitivity (1m At 1w): Is-9625wh: 89db
Item #: 30642
CAT #: IS9625WH
UPC:
Sign In or Register to view pricing and more.
Nutone

Nutone Ir55 Ima 3303, Ima 4406 & Im

Metal Housing For Is-319, Is-419 And Is-519 Series Speakers, Cutout 5-3/8inw X 7-3/16inh, New And Retrofit Construction
Item #: 31600
CAT #: IR55
UPC:
Sign In or Register to view pricing and more.
ON-Q

6.5in Ceil Pre-constr Bracket Pair

In-Ceiling Pre-Construction Speaker Bracket, 6.5" Round, Includes: (2) Brackets.
Item #: 110860
CAT #: 36467202
UPC: 804428013723
Sign In or Register to view pricing and more.
ON-Q

In-Ceiling Speaker Unit, On-Q, 6-1/2", Pair, 3000 Series

In-Ceiling Speakers, evoQ 3000 Series, Frequency: 60 Hz- 20 KHz, Sensitivity: 91 dB, Power Handling: 100W, Impedance: 8 Ohms, Diameter: 6.5".
Item #: 108243
CAT #: MS3650
UPC: 804428026365
Sign In or Register to view pricing and more.
ON-Q

8" Ceil Pre-constr Brkt Pair

In-Ceiling Pre-Construction Speaker Bracket, 8" Round, Includes: (2) Brackets.
Item #: 110844
CAT #: 36467302
UPC: 804428013730
Sign In or Register to view pricing and more.
Speco Technologies

In-Ceiling Bracket for 6.5? Speaker (Pair)

BRC6 - In-Ceiling Bracket for 6.5? Speaker (Pair)
Item #: 693487
CAT #: BRC6
UPC: 030519010139
Sign In or Register to view pricing and more.
Speco Technologies

In-Ceiling Bracket for 6? Speaker (Pair)

BRC8F - In-Ceiling Bracket for 6? Speaker (Pair)
Item #: 472237
CAT #: BRC8F
UPC: 030519010177
Sign In or Register to view pricing and more.
Eaton

In-Ceiling Speakers, Two-Way, Tweeter: 3/4" Mylar Swivel, 6.5" Ro

In-Ceiling Speakers, Two-Way, Tweeter: 3/4" Mylar Swivel, 6.5" Round, Power Handling: 80W, Includes: (2) Speakers.
Item #: 298823
CAT #: ESWA6500SC
UPC:
Sign In or Register to view pricing and more.
Leviton

Preconstruction Speaker Kit for In-Wall Speakers, 6.5"

Leviton Architectural Edition powered by JBL 6.5" Preconstruction Speaker kit for In-Wall Speaker
Item #: 158561
CAT #: AEPI6-KIT
UPC: 078477289440
Sign In or Register to view pricing and more.
Leviton

In Wall Shelf

Wall Center Shelf Pre-Construction Bracket, Compatible With: Leviton AEI55.
Item #: 212138
CAT #: AEPIS-KIT
UPC: 078477291177
Sign In or Register to view pricing and more.
Page 1 of 4
53 Items found