Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Compression Connector; Rtq; F-type; Material: Brass; Finish: Nickel Plated; Overall Jacket Diameter: 0.230 - 0.270 In; Coaxial Cable Type: RG-59 Reg/Tri/Quad; Dielectric Diameter: 0.142 - 0.150 Inch, Jar of 50
Overview
Ideal; Compression Connector; Rtq; F-type; Material: Brass; Finish: Nickel Plated; Overall Jacket Diameter: 0.230 - 0.270 In; Coaxial Cable Type: RG-59 Reg/Tri/Quad; Dielectric Diameter: 0.142 - 0.150 Inch, Jar of 50
The IDEAL RTQ™ XR™ series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors.
Also known as: 783250926107, 92-610
Specifications
Material: | Brass |
Standards: | California Proposition 65 |
Connector Type: | RG59 |
Material: | Brass |
Connector Type: | RG59 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)