Coaxial & Twinaxial F Connectors

119 Found
Ideal

RTQ™ XR™ RG-6 F Compression Connector, 50/Jar

Item #: 2317
CAT #: 92-650
UPC: 783250926503
Sign In or Register to view pricing and more.
Ideal

RG-6 F Twist-on Connector, 10/Card

Item #: 2209
CAT #: 85-053
UPC: 783250850532
Sign In or Register to view pricing and more.
Ideal

OmniConn™ RG-6 F Compression Conn Blue, 50/Jar

Item #: 161154
CAT #: 89-044
UPC: 783250890446
Sign In or Register to view pricing and more.
Klein

Universal F Compression Connector, RG6/6Q, 50-Pack

Item #: 453637
CAT #: VDV812-612
UPC: 092644581489
Sign In or Register to view pricing and more.
Ideal

RG-6 F Hex Crimp Connector, 10/Card

Item #: 2247
CAT #: 85-037
UPC: 783250850372
Sign In or Register to view pricing and more.
Ideal

OmniConn™ RG-6 Quad F Cmprsn Conn Black, 50/Jar

Item #: 2337
CAT #: 89-045
UPC: 783250890453
Sign In or Register to view pricing and more.
Ideal

RG-6 F Twist-on Connector, 50/Card

Item #: 84635
CAT #: 85-039
UPC: 783250850396
Sign In or Register to view pricing and more.
Ideal

RG-6 F Hex Crimp Connector, 50/Card

Item #: 2266
CAT #: 85-017
UPC: 783250850174
Sign In or Register to view pricing and more.
Klein

Universal F Compression Connector, 10-Pack

Item #: 507946
CAT #: VDV812-606
UPC: 092644581427
Sign In or Register to view pricing and more.
Ideal

TLC™ RG-6 F Tool-less Compression Conn, 10/Card

Item #: 618239
CAT #: 85-068
UPC: 783250850686
Sign In or Register to view pricing and more.
Ideal

Z6F Fast+Simple Compression F Conn RG6/6QF 25/Card

Item #: 1924246
CAT #: 92-640
UPC: 783250926404
Sign In or Register to view pricing and more.
Wavenet

F Connector, RG6/U

Item #: 522814
CAT #: F-RG6U
UPC:
Sign In or Register to view pricing and more.
Vericom Global Solutions

RG6 Universal Compression CONN Bag of 50

Item #: 833712
CAT #: PV1666
UPC:
Sign In or Register to view pricing and more.
Ideal

TLC™ RG-6 F Tool-less Cmprsn Conn, Gray, 50/Card

Item #: 607484
CAT #: 85-168
UPC: 783250851683
Sign In or Register to view pricing and more.
Ideal

RTQ™ XR™ RG-6 F Compression Connector, 100/Jar

Item #: 62692
CAT #: 92-656
UPC: 783250926565
Sign In or Register to view pricing and more.
Ideal

RTQ™ RG-59 F Compression Connector, 50/Jar

Item #: 62676
CAT #: 92-610
UPC: 783250926107
Sign In or Register to view pricing and more.
Ideal

RTQ™ XR™ RG-6 F Compression Connector, 50/Jar

RTQ Compression F-Connectors, RG-6 Reg/Tri/Quad, EZ Spin Hex Nut, Weatherproof, Watertight, 50 Pieces *Must order 50 pieces for the Jar*
Item #: 2317
CAT #: 92-650
UPC: 783250926503
Sign In or Register to view pricing and more.
Ideal

RG-6 F Twist-on Connector, 10/Card

F Connector, RG6, Twist-On, Includes: (10) Connectors.
Item #: 2209
CAT #: 85-053
UPC: 783250850532
Sign In or Register to view pricing and more.
Ideal

OmniConn™ RG-6 F Compression Conn Blue, 50/Jar

F Type Compression Connector, Omnicon, RG6, Port Size: 7/16", Nominal Impedance: 75 Ohm, Bandwidth: 3 Ghz.
Item #: 161154
CAT #: 89-044
UPC: 783250890446
Sign In or Register to view pricing and more.
Klein

Universal F Compression Connector, RG6/6Q, 50-Pack

F Connector, RG6, Universal, Includes: (50) Connectors.
Item #: 453637
CAT #: VDV812-612
UPC: 092644581489
Sign In or Register to view pricing and more.
Ideal

RG-6 F Hex Crimp Connector, 10/Card

F Connector, RG6, Crimp-On Plug, Includes: (10) Connectors.
Item #: 2247
CAT #: 85-037
UPC: 783250850372
Sign In or Register to view pricing and more.
Ideal

OmniConn™ RG-6 Quad F Cmprsn Conn Black, 50/Jar

Ideal; Compression Connector; Omniconn; F-type; Material: Brass; Finish: Nickel-plated; Nominal Impedance: 75 Ohm; Ports Size: 7/16 In; Coaxial Cable Type: Rg-6; Bandwidth: 3 Ghz; Dielectric Diameter: 0.175 - 0.183 In; Overall Jacket Diameter: 0.260 - 0.2
Item #: 2337
CAT #: 89-045
UPC: 783250890453
Sign In or Register to view pricing and more.
Ideal

RG-6 F Twist-on Connector, 50/Card

RG6 Twist-On F Connector, Card of 50
Item #: 84635
CAT #: 85-039
UPC: 783250850396
Sign In or Register to view pricing and more.
Ideal

RG-6 F Hex Crimp Connector, 50/Card

F Connector, RG6, Crimp-On Plug, Includes: (50) Connectors.
Item #: 2266
CAT #: 85-017
UPC: 783250850174
Sign In or Register to view pricing and more.
Klein

Universal F Compression Connector, 10-Pack

F Connector, RG6, Universal, Includes: (10) Connectors.
Item #: 507946
CAT #: VDV812-606
UPC: 092644581427
Sign In or Register to view pricing and more.
Ideal

TLC™ RG-6 F Tool-less Compression Conn, 10/Card

RG6 F TOOL-LESS CMPRCON GRY 10
Item #: 618239
CAT #: 85-068
UPC: 783250850686
Sign In or Register to view pricing and more.
Ideal

Z6F Fast+Simple Compression F Conn RG6/6QF 25/Card

Size #2 Quantity Card of 25 Length 1,000 ft. Cable Type RG-6 Termination Method Compression
Item #: 1924246
CAT #: 92-640
UPC: 783250926404
Sign In or Register to view pricing and more.
Wavenet

F Connector, RG6/U

Coaxial Compression F Connector, RG6/U
Item #: 522814
CAT #: F-RG6U
UPC:
Sign In or Register to view pricing and more.
Vericom Global Solutions

RG6 Universal Compression CONN Bag of 50

Vericom offers these RG6 compression connectors in a single piece design that are manufactured to meet the demands and expectations of the satellite and cable TV industry. These connectors are effortlessly positioned onto properly stripped coax and permanently connected when terminated. In addition to being suitable for indoor applications, these compression connectors are SCTE tested and weatherproof for hostile outdoor environments. This patented universal design fits any dual-shield, tri-shield or quad-shield RG6 coaxial cable and works with any standard compression tool.
Item #: 833712
CAT #: PV1666
UPC:
Sign In or Register to view pricing and more.
Ideal

TLC™ RG-6 F Tool-less Cmprsn Conn, Gray, 50/Card

F-Connector, Compression, Male, No Tool RequiredTLC RG6 Tool-Less Compression F Connector, Card of 50
Item #: 607484
CAT #: 85-168
UPC: 783250851683
Sign In or Register to view pricing and more.
Ideal

RTQ™ XR™ RG-6 F Compression Connector, 100/Jar

RG6 Quad F-Type Compression Connector, Jar of 100
Item #: 62692
CAT #: 92-656
UPC: 783250926565
Sign In or Register to view pricing and more.
Ideal

RTQ™ RG-59 F Compression Connector, 50/Jar

Ideal; Compression Connector; Rtq; F-type; Material: Brass; Finish: Nickel Plated; Overall Jacket Diameter: 0.230 - 0.270 In; Coaxial Cable Type: RG-59 Reg/Tri/Quad; Dielectric Diameter: 0.142 - 0.150 Inch, Jar of 50
Item #: 62676
CAT #: 92-610
UPC: 783250926107
Sign In or Register to view pricing and more.
Page 1 of 8
119 Items found