Connector, F Splice Adapter, Male to Male, 3GHz, Threaded

Item #: 526810
Cat #: VDV814-609
UPC: 092644581458
Sign In or Register to view pricing and more.
F-Connector Coupler, 3 GHz. Suitable for Wall-Plate Mounting, Includes: (10) Connectors.

Overview

F-Connector Coupler, 3 GHz. Suitable for Wall-Plate Mounting, Includes: (10) Connectors.
The Klein Tools F-Splice adapter provides high bandwidth (up to 3 GHz) for standard, high-definition and satellite applications. Its features help improve system performance and provide easy installation, higher return loss and higher shielding. (Higher shielding prevents ghosted and grainy images). Also, the patented gripping mechanism maintains optimal signal strength.
Also known as: 092644581458, VDV814-609

Specifications

Mounting: Wallplate
Standards: California Proposition 65
Mounting: Wallplate
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)