Coax Splitters

34 Found
Ideal

1 GHz 2-Way Cable TV/General Purpose Splitter

Item #: 59045
CAT #: 85-132
UPC: 783250851324
Sign In or Register to view pricing and more.
Ideal

1 GHz 4-Way Cable TV/General Purpose Splitter

Item #: 59005
CAT #: 85-134
UPC: 783250851348
Sign In or Register to view pricing and more.
Ideal

1 GHz 3-Way Cable TV/General Purpose Splitter

Item #: 59025
CAT #: 85-133
UPC: 783250851331
Sign In or Register to view pricing and more.
Ideal

2.4 GHz 3-Way Satellite & Digital TV Splitter

Item #: 115268
CAT #: 85-333
UPC: 783250853335
Sign In or Register to view pricing and more.
Ideal

2.4 GHz 2-Way Satellite & Digital TV Splitter

Item #: 59081
CAT #: 85-332
UPC: 783250853328
Sign In or Register to view pricing and more.
Ideal

2.4 GHz 4-Way Satellite & Digital TV Splitter

Item #: 59062
CAT #: 85-334
UPC: 783250853342
Sign In or Register to view pricing and more.
Philmore

8-WAY SPLITTER

Item #: 202089
CAT #: 42-138B
UPC:
Sign In or Register to view pricing and more.
Etcon

Splitter, 8-Way, Video, 2 GHz, Screw mount, 1 In, 8 Out

Item #: 202334
CAT #: X1
UPC: 051033128049
Sign In or Register to view pricing and more.
Leviton

Smc Splitter 1x6 2ghz

Item #: 21387
CAT #: 47690-G6
UPC: 078477229019
Sign In or Register to view pricing and more.
ON-Q

3WAY MOCA COMPLIANT HRZNTL SPLITR

Item #: 1289115
CAT #: VM2203V1
UPC: 804428066248
Sign In or Register to view pricing and more.
Leviton

Splitter Video 1x8 2ghz

Item #: 27445
CAT #: 47690-G8
UPC: 078477227404
Sign In or Register to view pricing and more.
Leviton

Two-Way Splitter

Item #: 18309
CAT #: 40987-2
UPC: 078477847312
Sign In or Register to view pricing and more.
Leviton

4-WAY SPLITTER

Item #: 257650
CAT #: 40987-4
UPC: 078477847336
Sign In or Register to view pricing and more.
Leviton

F-connector Coupler

Item #: 257642
CAT #: 40986
UPC: 078477847305
Sign In or Register to view pricing and more.
ICC

Splitter, 8-Way, Video, 2 GHz, Residential, Panel Mount

Item #: 567158
CAT #: ICRESAV82L
UPC: 633758029070
Sign In or Register to view pricing and more.
ON-Q

OnQ VM2201-V1 SINGLE MOCA TWO-WAY A

Item #: 614444
CAT #: VM2201V1
UPC:
Sign In or Register to view pricing and more.
Ideal

1 GHz 2-Way Cable TV/General Purpose Splitter

Splitter, 2-Way, High Performance, Horizontal Mount, 5MHz-1GHz, Card of 1
Item #: 59045
CAT #: 85-132
UPC: 783250851324
Sign In or Register to view pricing and more.
Ideal

1 GHz 4-Way Cable TV/General Purpose Splitter

4-Port Splitter, F-Connector, Horizontal Mount, 1 GHz.
Item #: 59005
CAT #: 85-134
UPC: 783250851348
Sign In or Register to view pricing and more.
Ideal

1 GHz 3-Way Cable TV/General Purpose Splitter

IDEAL, Cable Splitter, High Performance, Frequency Range: 5 MHz - 1 GHz
Item #: 59025
CAT #: 85-133
UPC: 783250851331
Sign In or Register to view pricing and more.
Ideal

2.4 GHz 3-Way Satellite & Digital TV Splitter

Splitter, 3-Way, Satellite/Digital TV, 5MHz - 2.3GHz, Screw Mount
Item #: 115268
CAT #: 85-333
UPC: 783250853335
Sign In or Register to view pricing and more.
Ideal

2.4 GHz 2-Way Satellite & Digital TV Splitter

IDEAL, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/slotted head)
Item #: 59081
CAT #: 85-332
UPC: 783250853328
Sign In or Register to view pricing and more.
Ideal

2.4 GHz 4-Way Satellite & Digital TV Splitter

IDEAL, Splitter, Frequency Range: 2 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/slotted head)
Item #: 59062
CAT #: 85-334
UPC: 783250853342
Sign In or Register to view pricing and more.
Philmore

8-WAY SPLITTER

PLM 42-138B 8-WAY SPLITTER
Item #: 202089
CAT #: 42-138B
UPC:
Sign In or Register to view pricing and more.
Etcon

Splitter, 8-Way, Video, 2 GHz, Screw mount, 1 In, 8 Out

Splitter, 8-Way, Video, 2 GHz, Screw mount, 1 In, 8 Out
Item #: 202334
CAT #: X1
UPC: 051033128049
Sign In or Register to view pricing and more.
Leviton

Smc Splitter 1x6 2ghz

Leviton 47690-g6 1 X 6 (6-way) 2ghz Passive Video Splitter
Item #: 21387
CAT #: 47690-G6
UPC: 078477229019
Sign In or Register to view pricing and more.
ON-Q

3WAY MOCA COMPLIANT HRZNTL SPLITR

3-Way Digital Cable Splitter w/ Coax Network Support
Item #: 1289115
CAT #: VM2203V1
UPC: 804428066248
Sign In or Register to view pricing and more.
Leviton

Splitter Video 1x8 2ghz

1x8 Passive Splitter For Compact Structu Red Media Enclosure (2 Ghz)
Item #: 27445
CAT #: 47690-G8
UPC: 078477227404
Sign In or Register to view pricing and more.
Leviton

Two-Way Splitter

Two-Way Splitter, Gold Plated, Individual Polybag Pack
Item #: 18309
CAT #: 40987-2
UPC: 078477847312
Sign In or Register to view pricing and more.
Leviton

4-WAY SPLITTER

LEV 40987-4 SPLITTER TVA 4WAY
Item #: 257650
CAT #: 40987-4
UPC: 078477847336
Sign In or Register to view pricing and more.
Leviton

F-connector Coupler

Leviton; In-line, F-style; Application: For Joining Two Cables Together; Resistance: 75 Ohm; Country Of Origin: China
Item #: 257642
CAT #: 40986
UPC: 078477847305
Sign In or Register to view pricing and more.
ICC

Splitter, 8-Way, Video, 2 GHz, Residential, Panel Mount

Splitter, 8-Way, Video, 2 GHz, Residential, Panel Mount
Item #: 567158
CAT #: ICRESAV82L
UPC: 633758029070
Sign In or Register to view pricing and more.
ON-Q

OnQ VM2201-V1 SINGLE MOCA TWO-WAY A

OnQ VM2201-V1 1 PORT RF AMP DIGITAL CABLE AMPLIFIER POWER SUPPLY 104157-01 INCLUD ED
Item #: 614444
CAT #: VM2201V1
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
34 Items found