M Block: 25-pair (66m1-25) 10" H x 3-5/16" W x 1-3/16" D

Item #: 56882
Cat #: 40066-M25
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
M Block: 25-pair (66m1-25) 10 Inch Height x 3-5/16 Inch Width x 1-3/16 Inch Depth

Overview

M Block: 25-pair (66m1-25) 10 Inch Height x 3-5/16 Inch Width x 1-3/16 Inch Depth
M Block: 25Pair (66M1-25) 10-inch H X 3-5/16-inch W X 1-3/16-inch D
Also known as: 40066-M25

Specifications

Color: White
Type: 25 Pair
Color: White
Type: 25 Pair

Customer Reviews

No reviews for this product
(0)