LC Adapter, Fiber QuickNet, SFQ, MTP, OM3,6 LC Duplex, 12 Fiber

Item #: 666520
Cat #: FQXN-12-10AF
UPC: 074983960880
Sign In or Register to view pricing and more.
LC Adapter, Fiber QuickNet, SFQ Cassette, 6 LC Duplex, to MTP, OM3, 12 Fiber, Method A, Pair Flipped

Overview

LC Adapter, Fiber QuickNet, SFQ Cassette, 6 LC Duplex, to MTP, OM3, 12 Fiber, Method A, Pair Flipped
Also known as: 074983960880, FQXN-12-10AF

Specifications

Color: Aqua
Type: Duplex
Conductors: 12 Fiber
Size: 125 um, 50
Connector Type: LC, MTP
Range: 0.750 dB
Color: Aqua
Conductors: 12 Fiber
Connector Type: LC, MTP
Type: Duplex
Size: 125 um, 50
Range: 0.750 dB

Customer Reviews

No reviews for this product
(0)