1
more
Sign In or Register to view pricing and more.
Documents & Guides
The IndustrialNet? Cat 6 UTP bulkhead 8-position connector with protective cap is ideal in manufacturing environments. The UTP bulkhead connector features a RJ45 jack. The bulkhead provides an IP67 rated seal that provides protection from dust and temporary immersion in water. It terminates to a 4-pair, 24 AWG, 100 ohm twisted pair cable and does not require a punchdown tool.
Overview
The IndustrialNet? Cat 6 UTP bulkhead 8-position connector with protective cap is ideal in manufacturing environments. The UTP bulkhead connector features a RJ45 jack. The bulkhead provides an IP67 rated seal that provides protection from dust and temporary immersion in water. It terminates to a 4-pair, 24 AWG, 100 ohm twisted pair cable and does not require a punchdown tool.
Also known as: 074983816033, IAEBH6
Specifications
Color: | Black |
Connector Type: | CAT 6 |
Color: | Black |
Connector Type: | CAT 6 |
Customer Reviews
No reviews for this product
(0)