FIBER, CONN,PRO LC,OM3,PP,900,12PK

Item #: 384151
Cat #: FCLC900K50GM12
UPC: 662620224121
Sign In or Register to view pricing and more.
Fiber Optic Connectors, ProClick LC, OM3/OM4, Pre-Polished, 10GHz 900, 12Pack

Overview

Fiber Optic Connectors, ProClick LC, OM3/OM4, Pre-Polished, 10GHz 900, 12Pack
Also known as: 662620224121, FCLC900K50GM12

Specifications

Color: Aqua
Type: Multimode
Size: 125 um, 50
Connector Type: LC
Color: Aqua
Size: 125 um, 50
Type: Multimode
Connector Type: LC

Customer Reviews

No reviews for this product
(0)