12-fiber SFQ cassette, OS1/OS2, 9/125µm
Item #:
811722
Cat #:
FQ9N-12-10AF
UPC:
074983960606
Sign In or Register to view pricing and more.
Documents & Guides
12-fiber QuickNet SFQ cassette, OS1/OS2, 9/125µm, standard loss, duplex LC to MTP
Overview
12-fiber QuickNet SFQ cassette, OS1/OS2, 9/125µm, standard loss, duplex LC to MTP
Also known as: 074983960606, FQ9N-12-10AF
Specifications
Color: | Blue |
Type: | Singlemode, Fiber Cassette |
Number of Ports: | 12 |
Connector Type: | LC, MPO |
Color: | Blue |
Number of Ports: | 12 |
Type: | Singlemode, Fiber Cassette |
Connector Type: | LC, MPO |
Customer Reviews
No reviews for this product
(0)