LC Fiber-Optic Connectors

141 Found
CP Technologies

3METER SINGLEMODE PIGTAIL

Item #: 1138108
CAT #: CPC-LCX-SMS-03-900UM
UPC:
Sign In or Register to view pricing and more.
Panduit

Connector, Simplex, Pre-Polished, Fiber Optic, LC, Blue

Item #: 397772
CAT #: FLCSSCBUY
UPC: 074983175970
Sign In or Register to view pricing and more.
Panduit

OptiCam® LC Simplex Connector, OM3/OM4/O

Item #: 280777
CAT #: FLCSMCXAQY
UPC: 074983047482
Sign In or Register to view pricing and more.
Panduit

OptiCam® LC Duplex Connector, OM3/OM4/OM

Item #: 35275
CAT #: FLCDMCXAQY
UPC: 074983047420
Sign In or Register to view pricing and more.
Leviton

Connector, Multimode, Pre-Polished, Fiber Optic, FastCam LC, Aqua

Item #: 166719
CAT #: 49991-LLC
UPC: 078477353646
Sign In or Register to view pricing and more.
Panduit

LC OS2 Singlemode Simplex Fiber Optic Connector

Item #: 425958
CAT #: FLCSSBUY
UPC: 074983047536
Sign In or Register to view pricing and more.
Panduit

FIBER LC-PC SPLICE-ON CONNECTOR

Item #: 1440931
CAT #: FLCS2-9SOCPXAQ
UPC: 613056574014
Sign In or Register to view pricing and more.
Leviton

Connector, Single-mode, Pre-Polished, Fiber Optic, FastCam LC, Blue

Item #: 115744
CAT #: 49991-SLC
UPC: 078477353653
Sign In or Register to view pricing and more.
Panduit

Pre-Polished LC Duplex OptiCam Style OM1

Item #: 397495
CAT #: FLCDMC6BLY
UPC: 07498304741
Sign In or Register to view pricing and more.
Panduit

Connector, Duplex, Pre-Polished, Fiber Optic, LC, Blue

Item #: 194940
CAT #: FLCDSCBUY
UPC: 074983175963
Sign In or Register to view pricing and more.
CP Technologies

LC Transceiver, Single-Mode, SFP, Duplex, 1310nm FPLD, 10km

Item #: 524901
CAT #: SFP-3211
UPC:
Sign In or Register to view pricing and more.
Panduit

FIBER LC-APC SPLICE-ON CONNECTOR FOR 250

Item #: 1404759
CAT #: FLCS2-9SOCA9AG
UPC: 613056574007
Sign In or Register to view pricing and more.
Leviton

Fiber Pigtail, 62.5/125 µm, Multimode OM1, LC, 3m

Item #: 1311841
CAT #: 62PLC-M03
UPC: 078477301548
Sign In or Register to view pricing and more.
Hubbell-Premise

FIBER, CONN,PRO LC,OM3,PP,900,12PK

Item #: 384151
CAT #: FCLC900K50GM12
UPC: 662620224121
Sign In or Register to view pricing and more.
Optical Cable

LC Connector Kit, Multimode, OM3/4

Item #: 1813819
CAT #: AFC-LC5G-900-AQU
UPC:
Sign In or Register to view pricing and more.
Optical Cable

LC CONN EPOXY SM 900UM BLUE

Item #: 1813820
CAT #: AFC-LC8-900-BLU
UPC:
Sign In or Register to view pricing and more.
CP Technologies

3METER SINGLEMODE PIGTAIL

3METER SINGLEMODE PIGTAIL
Item #: 1138108
CAT #: CPC-LCX-SMS-03-900UM
UPC:
Sign In or Register to view pricing and more.
Panduit

Connector, Simplex, Pre-Polished, Fiber Optic, LC, Blue

Pre-Polished Fiber Optic Connector, LC Style, Simplex, Application: 9/125µm, Color: Blue
Item #: 397772
CAT #: FLCSSCBUY
UPC: 074983175970
Sign In or Register to view pricing and more.
Panduit

OptiCam® LC Simplex Connector, OM3/OM4/O

The OptiCam® LC Fiber Optic Connector is a multimode 50/125?m OM3/OM4/OM5 simplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an aqua-colored backbone and 900?m boot.
Item #: 280777
CAT #: FLCSMCXAQY
UPC: 074983047482
Sign In or Register to view pricing and more.
Panduit

OptiCam® LC Duplex Connector, OM3/OM4/OM

The OptiCam® LC Fiber Optic Connector is a multimode 50/125µm OM3/OM4/OM5 duplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an aqua-colored backbone and 900µm boot.
Item #: 35275
CAT #: FLCDMCXAQY
UPC: 074983047420
Sign In or Register to view pricing and more.
Leviton

Connector, Multimode, Pre-Polished, Fiber Optic, FastCam LC, Aqua

Pre-Polished Fiber Optic Connector, FastCAM, LC Style, Multimode, Application: 50/125µm, Laser Optimized OM3 & OM4, Color: Aqua
Item #: 166719
CAT #: 49991-LLC
UPC: 078477353646
Sign In or Register to view pricing and more.
Panduit

LC OS2 Singlemode Simplex Fiber Optic Connector

LC OS2 Singlemode Simplex Fiber Optic Connector For 1.6mm – 2.0mm Jacketed Cable Or 900µm Buffered Fiber Installation
Item #: 425958
CAT #: FLCSSBUY
UPC: 074983047536
Sign In or Register to view pricing and more.
Panduit

FIBER LC-PC SPLICE-ON CONNECTOR

FLCS2/9SOCPXAQ Fiber SC-PC Splice-On Connector for 250/900um Fiber, 50um Multimode
Item #: 1440931
CAT #: FLCS2-9SOCPXAQ
UPC: 613056574014
Sign In or Register to view pricing and more.
Leviton

Connector, Single-mode, Pre-Polished, Fiber Optic, FastCam LC, Blue

Pre-Polished Fiber Optic Connector, FastCAM, LC Style, Singlemode, Color: Blue.
Item #: 115744
CAT #: 49991-SLC
UPC: 078477353653
Sign In or Register to view pricing and more.
Panduit

Pre-Polished LC Duplex OptiCam Style OM1

Pre-Polished LC Duplex OptiCam Style OM1 Connector, Natural Housing with 900um Black Boot
Item #: 397495
CAT #: FLCDMC6BLY
UPC: 07498304741
Sign In or Register to view pricing and more.
Panduit

Connector, Duplex, Pre-Polished, Fiber Optic, LC, Blue

Pre-Polished Fiber Optic Connector, LC Style, Duplex, Application: 9/125µm, Color: Blue
Item #: 194940
CAT #: FLCDSCBUY
UPC: 074983175963
Sign In or Register to view pricing and more.
CP Technologies

LC Transceiver, Single-Mode, SFP, Duplex, 1310nm FPLD, 10km

LC Transceiver, Single-Mode, SFP, Duplex, 1310nm FPLD, 10km
Item #: 524901
CAT #: SFP-3211
UPC:
Sign In or Register to view pricing and more.
Panduit

FIBER LC-APC SPLICE-ON CONNECTOR FOR 250

FLCS2/9SOCA9AG Fiber LC-APC Splice-On Connector for 250/900um Fiber, 9um Singlemode
Item #: 1404759
CAT #: FLCS2-9SOCA9AG
UPC: 613056574007
Sign In or Register to view pricing and more.
Leviton

Fiber Pigtail, 62.5/125 µm, Multimode OM1, LC, 3m

Economy Fiber Pigtail, 62.5/125 µm, Multimode OM1, LC, 3m
Item #: 1311841
CAT #: 62PLC-M03
UPC: 078477301548
Sign In or Register to view pricing and more.
Hubbell-Premise

FIBER, CONN,PRO LC,OM3,PP,900,12PK

Fiber Optic Connectors, ProClick LC, OM3/OM4, Pre-Polished, 10GHz 900, 12Pack
Item #: 384151
CAT #: FCLC900K50GM12
UPC: 662620224121
Sign In or Register to view pricing and more.
Optical Cable

LC Connector Kit, Multimode, OM3/4

LC Connector Kit, Multimode, OM3/4, 900µm Boot
Item #: 1813819
CAT #: AFC-LC5G-900-AQU
UPC:
Sign In or Register to view pricing and more.
Optical Cable

LC CONN EPOXY SM 900UM BLUE

LC CONN EPOXY SM 900UM BLUE
Item #: 1813820
CAT #: AFC-LC8-900-BLU
UPC:
Sign In or Register to view pricing and more.
Page 1 of 9
141 Items found