RJ45 8P8C CAT6 modular plug

Item #: 153117
Cat #: SP688-C
UPC: 074983914166
Sign In or Register to view pricing and more.
Modular Plug, RJ-45, 8P8C, Cat 6, Unshielded, Solid Cable, Cat 6, Wire Management Load Bar

Overview

Modular Plug, RJ-45, 8P8C, Cat 6, Unshielded, Solid Cable, Cat 6, Wire Management Load Bar
The Cat 6 UTP modular plug terminates 4-pair, 23-24 AWG, 100 ohm, solid or stranded unshielded twisted pair patch cable with maximum conductor insulation diameter of 0.042 IN and maximum jacket diameter of 0.250 IN. The modular plug has a robust construction that is rated to 2500 mating cycles. The patented tangle-free latch prevents snags and provides easy release, saving time and providing reliability on moves, adds, and changes. This includes 100 per package.
Also known as: 074983914166, SP688-C

Specifications

Color: Clear
Material: Polycarbonate
Connector Type: CAT 6
Color: Clear
Connector Type: CAT 6
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)