Power Cords

12 Found
Speco Technologies

Cable, Video/Power Extension, BNC/BNC Connectors, 100'

Item #: 55331
CAT #: CBL100BB
UPC: 030519675017
Sign In or Register to view pricing and more.
Speco Technologies

Cable, Video/Power Extension, BNC/BNC Connectors, 25'

Item #: 251496
CAT #: CBL25BB
UPC: 030519675277
Sign In or Register to view pricing and more.
Quiktron

Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Green, 6'

Item #: 767849
CAT #: 4028731
UPC:
Sign In or Register to view pricing and more.
Quiktron

4FT C14 C13 14/3 15A SJT P-LOCK

Item #: 1265038
CAT #: 2306-9725-004
UPC:
Sign In or Register to view pricing and more.
Quiktron

Computer Power Extension Cord, 5 Ft

Item #: 801062
CAT #: 2306-29933-005
UPC: 757120299332
Sign In or Register to view pricing and more.
Quiktron

3FT C14 C13 10A/250V 18/3 P-LOCK SVT

Item #: 1265040
CAT #: 2306-9765-003
UPC:
Sign In or Register to view pricing and more.
American Power Conversion

Power Cord, C19 to C20, 2.0m

Item #: 426601
CAT #: AP9877
UPC: 731304198765
Sign In or Register to view pricing and more.
Quiktron

2FT C14 C13 10A/250V 18/3 P-LOCK SVT

Item #: 1265039
CAT #: 2306-9764-002
UPC:
Sign In or Register to view pricing and more.
Gruber Communications

POWER CABLE 14/3 SJT NEMA 5-15P TO ROJ 15A-010FT

Item #: 902085
CAT #: 98-5160-120
UPC:
Sign In or Register to view pricing and more.
Panduit

POWER CORD, IEC C14 TO IEC C13, 2 FEET,

Item #: 1212544
CAT #: NPCA11X
UPC:
Sign In or Register to view pricing and more.
Panduit

POWER CORD C13 LEFT C14 RIGHT 24IN

Item #: 1162800
CAT #: PCAPPL3/N
UPC:
Sign In or Register to view pricing and more.
Panduit

POWER CORD, IEC C14 TO IEC C13, 3 FEET,

Item #: 1249154
CAT #: NPCA12X
UPC:
Sign In or Register to view pricing and more.
Speco Technologies

Cable, Video/Power Extension, BNC/BNC Connectors, 100'

Cable, Video/Power Extension, BNC/BNC Connectors, 100 Foot
Item #: 55331
CAT #: CBL100BB
UPC: 030519675017
Sign In or Register to view pricing and more.
Speco Technologies

Cable, Video/Power Extension, BNC/BNC Connectors, 25'

Cable, Video/Power Extension, BNC/BNC Connectors, 25 Foot
Item #: 251496
CAT #: CBL25BB
UPC: 030519675277
Sign In or Register to view pricing and more.
Quiktron

Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Green, 6'

Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Green, 6'
Item #: 767849
CAT #: 4028731
UPC:
Sign In or Register to view pricing and more.
Quiktron

4FT C14 C13 14/3 15A SJT P-LOCK

4FT C14 C13 14/3 15A SJT P-LOCK
Item #: 1265038
CAT #: 2306-9725-004
UPC:
Sign In or Register to view pricing and more.
Quiktron

Computer Power Extension Cord, 5 Ft

Computer Power Extension Cord, 5 Ft, 16 AWG, 250 Volt, 13A, (IEC320C14 TO IEC320C13)
Item #: 801062
CAT #: 2306-29933-005
UPC: 757120299332
Sign In or Register to view pricing and more.
Quiktron

3FT C14 C13 10A/250V 18/3 P-LOCK SVT

3FT C14 C13 10A/250V 18/3 P-LOCK SVT
Item #: 1265040
CAT #: 2306-9765-003
UPC:
Sign In or Register to view pricing and more.
American Power Conversion

Power Cord, C19 to C20, 2.0m

Power Cord, C19 to C20, 2.0m
Item #: 426601
CAT #: AP9877
UPC: 731304198765
Sign In or Register to view pricing and more.
Quiktron

2FT C14 C13 10A/250V 18/3 P-LOCK SVT

2FT C14 C13 10A/250V 18/3 P-LOCK SVT
Item #: 1265039
CAT #: 2306-9764-002
UPC:
Sign In or Register to view pricing and more.
Gruber Communications

POWER CABLE 14/3 SJT NEMA 5-15P TO ROJ 15A-010FT

*POWER CABLE 14/3 SJT NEMA 5-15P TO ROJ 15A-010FT
Item #: 902085
CAT #: 98-5160-120
UPC:
Sign In or Register to view pricing and more.
Panduit

POWER CORD, IEC C14 TO IEC C13, 2 FEET,

Non-Locking Power Cord, IEC C14 to IEC C13 - 2 feet (0.6 meters)
Item #: 1212544
CAT #: NPCA11X
UPC:
Sign In or Register to view pricing and more.
Panduit

POWER CORD C13 LEFT C14 RIGHT 24IN

POWER CORD C13 LEFT C14 RIGHT 24IN
Item #: 1162800
CAT #: PCAPPL3/N
UPC:
Sign In or Register to view pricing and more.
Panduit

POWER CORD, IEC C14 TO IEC C13, 3 FEET,

Non-Locking Power Cord, IEC C14 to IEC C13 - 3 feet (0.9 meters)
Item #: 1249154
CAT #: NPCA12X
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found