Mini-Com Module, Cat 5e, UTP, 8 pos 8 wi

Item #: 34080
Cat #: CJ5E88TEI
UPC: 074983771325
Sign In or Register to view pricing and more.
Category 5e, 8 position, 8 wire universal module. Electric Ivory.

Overview

Category 5e, 8 position, 8 wire universal module. Electric Ivory.
Category 5e/Class D, 8-position, UTP jack module shall terminate solid, 4-pair, 24 – 22 AWG, 100 ohm unshielded twisted pair cable and shall not require use of a punchdown tool. UTP jack modules shall use a forward motion termination method to optimize performance by maintaining cable pair geometry while eliminating conductor untwist. The termination cap shall be color-coded red to designate Category 5e performance and shall include a universal label coded for T568A and T568B wiring schemes.
Also known as: 074983771325, CJ5E88TEI

Specifications

Color: Electric Ivory
Connector Type: CAT 5E
Color: Electric Ivory
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)