2
more
Sign In or Register to view pricing and more.
Documents & Guides
Category 6, RJ45, 8-position, 8-wire universal shielded black module with integral shield.
Overview
Category 6, RJ45, 8-position, 8-wire universal shielded black module with integral shield.
The Mini-Com® Cat 6 Shielded RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Shielded Modular Patch Panels and Faceplates. The jack module is black.
Also known as: 074983035632, CJS688TGY
Specifications
Type: | Toggle Switch, Grounding, Residential Grade |
Volts AC: | 120 |
Color: | Black |
Amps: | 15 |
Shielding: | Shielded |
Type: | Toggle Switch, Grounding, Residential Grade |
Color: | Black |
Shielding: | Shielded |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)