Snap-In Connector, Quickport, eXtreme 6+, CAT 6, White
Item #:
54038
Cat #:
61110-RW6
UPC:
078477144596
Sign In or Register to view pricing and more.
Snap-In Connector, QuickPort, eXtreme Category 6, 8P8C, Channel/Component Rated, Color: White.
Overview
Snap-In Connector, QuickPort, eXtreme Category 6, 8P8C, Channel/Component Rated, Color: White.
The eXtreme Category 6 jack is designed to be used with all QuickPort compatible products. The jack includes patented Retention Force Technology which promotes consistent performance over the life of the system. It features unique pair separation towers allowing for quicker and easier terminations. The jack is built on a 180-degree configuration with the punch field in the back, allowing for rear termination.
Also known as: 078477144596, 61110-RW6, keystone, cat6 jack, GIGMAX, Keystone Jack
Specifications
Mounting: | Snap In |
Color: | White |
Connector Type: | CAT 6 |
Mounting: | Snap In |
Connector Type: | CAT 6 |
Color: | White |
Customer Reviews
No reviews for this product
(0)