Cat 6 Jack Module, Yellow, 25 Pack

Item #: 528329
Cat #: NK688MYL-Q
UPC: 074983997169
Sign In or Register to view pricing and more.
Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes., Yellow, Bulk Pack of 25

Overview

Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes., Yellow, Bulk Pack of 25
The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes.
Also known as: 074983997169, NK688MYL-Q

Specifications

Mounting: Snap In
Color: Yellow
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Yellow

Customer Reviews

No reviews for this product
(0)