2
more
Mini-Com Module, Cat 6A, UTP, 8 pos 8 wi
Item #:
1005777
Cat #:
CJ6X88TGWH-C
UPC:
074983204588
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Category 6A, 10 Gb/s, RJ45, 8-position, 8-wire universal module, White.
Overview
Category 6A, 10 Gb/s, RJ45, 8-position, 8-wire universal module, White.
45° angled wire caps, when mated with compatible UTP jack modules, shall provide improved cable routing to jacks in confined spaces. Angled wire caps shall terminate 4-pair, 22 - 26 AWG, 100 ohm unshielded twisted pair cable and shall use a forward motion termination method to optimize performance by maintaining cable pair geometry while eliminating conductor untwist.
Also known as: 074983204588, CJ6X88TGWH-C
Specifications
Color: | White |
Connector Type: | CAT 6A |
Color: | White |
Connector Type: | CAT 6A |
Customer Reviews
No reviews for this product
(0)