This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Almond F-Type Snap-In AdapterSnap-In Adapter, QuickPort, F-Type, 2.5 GHz, RG-6/RG-59 Coaxial, Gold-Plated Contacts, Color: Light Almond.
Overview
Almond F-Type Snap-In AdapterSnap-In Adapter, QuickPort, F-Type, 2.5 GHz, RG-6/RG-59 Coaxial, Gold-Plated Contacts, Color: Light Almond.
QuickPort F-Type Adapter, Gold-Plated, Light Almond
Also known as: 40831-BT
Specifications
Mounting: | Snap In |
Color: | Light Almond |
Type: | F-Connector |
Material: | Brass |
Mounting: | Snap In |
Type: | F-Connector |
Color: | Light Almond |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)