Telephone Wall Jack, 6P4C, 1-Gang, Standard Size, Light Almond

Item #: 152976
Cat #: 40214-T
UPC: 078477341070
Sign In or Register to view pricing and more.
Documents & Guides
Phone Plate, 1-Gang, Standard Size, Light Almond, 6 Position, 4-Conductor

Overview

Phone Plate, 1-Gang, Standard Size, Light Almond, 6 Position, 4-Conductor
Telephone Wall Jack, 6P4C, Screw Terminal, Light Almond,
Also known as: 078477341070, 40214-T

Specifications

Color: Light Almond
Mounting: Surface
Gangs: 1
Number of Ports: 1
Connector Type: 6P4C
Color: Light Almond
Gangs: 1
Connector Type: 6P4C
Mounting: Surface
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)