Multimedia Outlet, TracJack, 2 Port, 1 Gang, Wallplate, Fog White
Item #:
56271
Cat #:
40300548
UPC:
662875278870
Sign In or Register to view pricing and more.
Documents & Guides
Multimedia Outlet, TracJack, 2 Port, 1 Gang, Wallplate, Fog White
Overview
Multimedia Outlet, TracJack, 2 Port, 1 Gang, Wallplate, Fog White
Ortronics Single Gang Plastic Faceplates accept front-loading TracJack modules and include two snap-in label fields.
Also known as: 662875278870, 40300548
Specifications
Mounting: | Box |
Type: | Multimedia Outlet System |
Color: | Fog White |
Gangs: | 1 |
Standards: | California Proposition 65 |
Number of Ports: | 2 |
Mounting: | Box |
Color: | Fog White |
Standards: | California Proposition 65 |
Type: | Multimedia Outlet System |
Gangs: | 1 |
Number of Ports: | 2 |
Customer Reviews
No reviews for this product
(0)