Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays

Item #: 173017
Cat #: 8006671
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays, LOCK-TAPE, Sealant, Bond Brackets, and Transport Tubing

Overview

Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays, LOCK-TAPE, Sealant, Bond Brackets, and Transport Tubing
Also known as: 8006671

Specifications

Color: Black
Height: 3 in
Size: Compact
Length: 14.750 in
Width: 8.500 in
Color: Black
Size: Compact
Width: 8.500 in
Height: 3 in
Length: 14.750 in

Customer Reviews

No reviews for this product
(0)