Fiber Drawer, Rack Mount, 3.48" H x 19" W x 15.40" D, 2 Spaces

Item #: 58464
Cat #: FMD2
UPC: 074983854783
Sign In or Register to view pricing and more.
Fiber Drawer, Rack Mount, 3.48 Inch Height x 19 Inch Width x 15.4 Inch Depth, for Up to 96 Fibers, 2 RMU

Overview

Fiber Drawer, Rack Mount, 3.48 Inch Height x 19 Inch Width x 15.4 Inch Depth, for Up to 96 Fibers, 2 RMU
Also known as: 074983854783, FMD2

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Width: 19 in
Type: Fiber Drawer
Height: 3.480 in
Depth: 15.400 in
Mounting: Rack
Color: Black
Type: Fiber Drawer
Depth: 15.400 in
Size: 2RMU
Width: 19 in
Height: 3.480 in

Customer Reviews

No reviews for this product
(0)