Molded Plate, Beige, Multi-Mode, OM1, Duplex LC, 12 Fibers
Item #:
463076
Cat #:
5F100-2IL
UPC:
078477583937
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Opt-X, MM (OM1), (6) Duplex LC Adapters (Beige), Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Beige.
Overview
Adapter Plate, Opt-X, MM (OM1), (6) Duplex LC Adapters (Beige), Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Beige.
Injection Molded Adapter Plate, Opt-X 6-Pack Duplex LC OM1, 12- Fiber, Beige
Also known as: 078477583937, 5F100-2IL
Specifications
Color: | Beige |
Type: | Duplex, Multimode |
Number of Ports: | 12 |
Connector Type: | LC |
Color: | Beige |
Number of Ports: | 12 |
Type: | Duplex, Multimode |
Connector Type: | LC |
Customer Reviews
No reviews for this product
(0)