Molded Plate, 12-Fiber, Duplex SC, 50/125um MM Laser Optimized OM3/4
Item #:
463073
Cat #:
5F100-2QC
UPC:
078477583852
Sign In or Register to view pricing and more.
Documents & Guides
SDX Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex SC, 12 fibers, Zirconia Ceramic Sleeve, Color: Aqua.
Overview
SDX Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex SC, 12 fibers, Zirconia Ceramic Sleeve, Color: Aqua.
Injection Molded Adapter Plate, Opt-X 6-Pack Duplex SC OM3, 12- Fiber, Aqua
Also known as: 078477583852, 5F100-2QC, Bulk Head, bulkhead
Specifications
Color: | Aqua, Black |
Type: | Duplex, Multimode |
Number of Ports: | 12 |
Connector Type: | SC |
Color: | Aqua, Black |
Number of Ports: | 12 |
Type: | Duplex, Multimode |
Connector Type: | SC |
Customer Reviews
No reviews for this product
(0)