Firestop Sleeve, Ready Sleeve, 4", Sleeve, Plates, Gaskets, Putty

Item #: 106470
Cat #: FS400
UPC: 730573204009
Sign In or Register to view pricing and more.
Documents & Guides
Firestop Sleeve, Ready Sleeve, Dimensions: 0.059" x 4", Material: Zinc Plated Steel, Includes: Sleeve, Plates, Gaskets, Putty.

Overview

Firestop Sleeve, Ready Sleeve, Dimensions: 0.059" x 4", Material: Zinc Plated Steel, Includes: Sleeve, Plates, Gaskets, Putty.
SpecSeal® Ready® Sleeve are designed for new cabling penetrations where sleeves are required. Each Ready® Sleeve kit includes a preformed steel sleeve with rolled edges, steel escutcheon plates with intumescent gaskets, and a dosage of our SpecSeal® SSP Firestop Putty. The rolled edges of each Ready® Sleeve eliminate the need for bushings while the included escutcheon plates and gaskets take the place of steel strut and strap supports.
Also known as: 730573204009, FS400

Specifications

Type: Fire Stop, Sleeve
Material: Steel
Diameter: 4 in
Type: Fire Stop, Sleeve
Diameter: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)