Firestop Sleeve, Ready Sleeve, 2", Sleeve, Plates, Gaskets, Putty
Item #:
125583
Cat #:
FS200
UPC:
730573202005
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Firestop Sleeve, Ready Sleeve, Dimensions: 0.059" x 2", Material: Zinc Plated Steel, Includes: Sleeve, Plates, Gaskets, Putty.
Overview
Firestop Sleeve, Ready Sleeve, Dimensions: 0.059" x 2", Material: Zinc Plated Steel, Includes: Sleeve, Plates, Gaskets, Putty.
SpecSeal® Ready® Sleeve are designed for new cabling penetrations where sleeves are required. Each Ready® Sleeve kit includes a preformed steel sleeve with rolled edges, steel escutcheon plates with intumescent gaskets, and a dosage of our SpecSeal® SSP Firestop Putty. The rolled edges of each Ready® Sleeve eliminate the need for bushings while the included escutcheon plates and gaskets take the place of steel strut and strap supports.
Also known as: 730573202005, FS200
Specifications
Type: | Fire Stop, Sleeve |
Material: | Steel |
Diameter: | 2 in |
Type: | Fire Stop, Sleeve |
Diameter: | 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)