1
more
Sign In or Register to view pricing and more.
Documents & Guides
The QuickNet ™ Patch Panel Adapter is an optional accessory for use with QuickNet Patch Panels. The adapter accepts up to six Mini-Com® Modules for unshielded, fiber optic, and audio/visual applications. The adapter is black.
Overview
The QuickNet ™ Patch Panel Adapter is an optional accessory for use with QuickNet Patch Panels. The adapter accepts up to six Mini-Com® Modules for unshielded, fiber optic, and audio/visual applications. The adapter is black.
Also known as: 074983996049, QPPABL
Specifications
Type: | Adapter |
Mounting: | Rack |
Color: | Black |
Height: | 0.810 in |
Width: | 4.160 in |
Depth: | 1.620 in |
Number of Ports: | 6 |
Type: | Adapter |
Color: | Black |
Width: | 4.160 in |
Number of Ports: | 6 |
Mounting: | Rack |
Height: | 0.810 in |
Depth: | 1.620 in |
Customer Reviews
No reviews for this product
(0)