ST Adapter Plate, Duplex, 12 Port, Beige/Black, Aluminum

Item #: 402952
Cat #: 1278567-1
UPC: 741149140782
Sign In or Register to view pricing and more.
Documents & Guides
ST Adapter Plate, Duplex, 12 Port, Beige/Black, Aluminum

Overview

ST Adapter Plate, Duplex, 12 Port, Beige/Black, Aluminum
Also known as: 741149140782, 1278567-1

Specifications

Mounting: Snap In
Type: Singlemode, Duplex, Multimode
Color: Black, Beige
Material: Aluminum
Number of Ports: 12
Connector Type: ST
Mounting: Snap In
Color: Black, Beige
Number of Ports: 12
Type: Singlemode, Duplex, Multimode
Material: Aluminum
Connector Type: ST

Customer Reviews

No reviews for this product
(0)