Patch Panel, Cat 5e, 48 Port, RJ45, 110 Block

Item #: 872351
Cat #: 14120005-003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Cat 5e, 24 Port, RJ45, 110 Block

Overview

Patch Panel, Cat 5e, 24 Port, RJ45, 110 Block
Also known as: 14120005-003

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Size: 1RMU
Connector Type: CAT 5E
Color: Black
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)