Patch Panel, Cat 6, 48 Port, 2 Unit Height, 19" Width, DP6 Plus, RJ45
Item #:
57995
Cat #:
DP48688TGY
UPC:
074983037100
Sign In or Register to view pricing and more.
Documents & Guides
48-port, Category 6, patch panel with 48 RJ45, 8-position, 8-wire ports.
Overview
48-port, Category 6, patch panel with 48 RJ45, 8-position, 8-wire ports.
Also known as: 074983037100, DP48688TGY
Specifications
Mounting: | Rack |
Size: | 2RMU |
Color: | Gray |
Width: | 19 in |
Number of Ports: | 24 |
Connector Type: | CAT 6 |
Mounting: | Rack |
Color: | Gray |
Number of Ports: | 24 |
Size: | 2RMU |
Width: | 19 in |
Connector Type: | CAT 6 |
Customer Reviews
No reviews for this product
(0)