Punchdown Patch Panel, Cat 6A, Angled, 2
Item #:
456181
Cat #:
DPA246X88TGY
UPC:
074983037162
Sign In or Register to view pricing and more.
Documents & Guides
DataPatch 24-port category 6X punchdown angled patch panel in black, (1 RU).
Overview
DataPatch 24-port category 6X punchdown angled patch panel in black, (1 RU).
Also known as: 074983037162, DPA246X88TGY
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Type: | Angled |
Number of Ports: | 24 |
Connector Type: | CAT 6A |
Mounting: | Rack |
Size: | 1RMU |
Number of Ports: | 24 |
Color: | Black |
Type: | Angled |
Connector Type: | CAT 6A |
Customer Reviews
No reviews for this product
(0)