Category 6A Patch Panels
20 Found
Panduit
48 Port Cat 6A Patch Panel
Item #: 373917
CAT #: DP486X88TGY
UPC: 074983037117
Sign In or Register to view pricing and more.
Leviton
Pnl 110 C6a 24pt 1u
Item #: 246179
CAT #: 6A586-U24
UPC: 078477445631
Sign In or Register to view pricing and more.
Panduit
NK Punchdown Patch Panel, Cat 6A, Flat,
Item #: 1132380
CAT #: NK6XPPG24Y
UPC: 07498306810
Sign In or Register to view pricing and more.
Leviton
Pnl 110 C6a 48pt 2u
Item #: 92860
CAT #: 6A586-U48
UPC: 078477445648
Sign In or Register to view pricing and more.
Panduit
NK Punchdown Patch Panel, Cat 6A, Flat,
Item #: 1001337
CAT #: NK6XPPG48Y
UPC: 074983068128
Sign In or Register to view pricing and more.
ICC
Cat 6A Patch Panel, 24 Ports, Blk
Item #: 1393669
CAT #: ICMPP0246B
UPC: 633758092197
Sign In or Register to view pricing and more.
Ortronics
ORTR OR-PHAHJU48 48 PORT ANGLED HDJ
Item #: 1420846
CAT #: PHAHJU48
UPC: 662875885986
Sign In or Register to view pricing and more.
Ortronics
48PORT CLARTY PANEL CAT6A FLAT
Item #: 429499
CAT #: PHD6AU48
UPC: 662875855637
Sign In or Register to view pricing and more.
Panduit
24 Port Cat 6APatch Panel
Item #: 347492
CAT #: DP246X88TGY
UPC: 074983037070
Sign In or Register to view pricing and more.
Ortronics
ORTR OR-PHDHJU48 48 PORT FLAT HDJ J
Item #: 868171
CAT #: PHDHJU48
UPC: 662875885979
Sign In or Register to view pricing and more.
Ortronics
24 Port Flat Panel, Cat 6A
Item #: 429498
CAT #: PHD6AU24
UPC: 662875855620
Sign In or Register to view pricing and more.
Ortronics
ORTR OR-PHAHJU24 24PORT ANGLE HDJ J
Item #: 2158189
CAT #: PHAHJU24
UPC: 662875885962
Sign In or Register to view pricing and more.
Ortronics
ORTR OR-PHA6AU24 24PORT CLARTY PANE
Item #: 2140824
CAT #: PHA6AU24
UPC: 662875857495
Sign In or Register to view pricing and more.
Leviton
Ppanel 24-pt 10g Loaded
Item #: 303919
CAT #: 6910G-U24
UPC: 078477385388
Sign In or Register to view pricing and more.
Panduit
Punchdown Patch Panel, Cat 6A, Angled, 2
Item #: 456181
CAT #: DPA246X88TGY
UPC: 074983037162
Sign In or Register to view pricing and more.
Panduit
Punchdown Patch Panel, Cat 6A, Angled, 4
Item #: 327749
CAT #: DPA486X88TGY
UPC: 074983037193
Sign In or Register to view pricing and more.
Panduit
48 Port Cat 6A Patch Panel
48-port, Category 6A, 10 Gb/s patch panel with 48 RJ45 8-position, 8-wire ports, Black.
Item #: 373917
CAT #: DP486X88TGY
UPC: 074983037117
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Leviton
Pnl 110 C6a 24pt 1u
Universal Patch Panel, Extreme Category 6A, 24-Port, Termination: 110 Style, Rack Space: 1RMU.
Item #: 246179
CAT #: 6A586-U24
UPC: 078477445631
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Panduit
NK Punchdown Patch Panel, Cat 6A, Flat,
NetKey 24-port category 6A punchdown flat patch panel in black, (1 RU).
Item #: 1132380
CAT #: NK6XPPG24Y
UPC: 07498306810
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Leviton
Pnl 110 C6a 48pt 2u
Universal Patch Panel, Extreme Category 6A, 48-Port, Termination: 110 Style, Rack Space: 2RMU.
Item #: 92860
CAT #: 6A586-U48
UPC: 078477445648
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Panduit
NK Punchdown Patch Panel, Cat 6A, Flat,
NetKey 48-port category 6A punchdown flat patch panel in black, (2 RU).
Item #: 1001337
CAT #: NK6XPPG48Y
UPC: 074983068128
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
ICC
Cat 6A Patch Panel, 24 Ports, Blk
Category 6A Patch Panel, 110 Type, 24 Ports, Black
Item #: 1393669
CAT #: ICMPP0246B
UPC: 633758092197
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Ortronics
ORTR OR-PHAHJU48 48 PORT ANGLED HDJ
ORT OR-PHAHJU48 48 PORT ANGLE
Item #: 1420846
CAT #: PHAHJU48
UPC: 662875885986
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Ortronics
48PORT CLARTY PANEL CAT6A FLAT
48PORT CLARTY PANEL CAT6A FLAT
Item #: 429499
CAT #: PHD6AU48
UPC: 662875855637
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Panduit
24 Port Cat 6APatch Panel
24-port, Category 6A, 10 Gb/s patch panel with 24 RJ45 8-position, 8-wire ports, Black
Item #: 347492
CAT #: DP246X88TGY
UPC: 074983037070
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Ortronics
24 Port Flat Panel, Cat 6A
24 Port Flat Panel, Cat 6A, 110/6 Port, T568A/B, 1.75" x 19", HD
Item #: 429498
CAT #: PHD6AU24
UPC: 662875855620
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Ortronics
ORTR OR-PHAHJU24 24PORT ANGLE HDJ J
ORT OR-PHAHJU24 24PORT ANGLE
Item #: 2158189
CAT #: PHAHJU24
UPC: 662875885962
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Ortronics
ORTR OR-PHA6AU24 24PORT CLARTY PANE
ORT ORPHA6AU24 ANGLED 24 PORT
Item #: 2140824
CAT #: PHA6AU24
UPC: 662875857495
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Leviton
Ppanel 24-pt 10g Loaded
Extreme 10g Quickport Patch Panel, 24-port, 1ru, Cat 6a.
Item #: 303919
CAT #: 6910G-U24
UPC: 078477385388
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Panduit
Punchdown Patch Panel, Cat 6A, Angled, 2
DataPatch 24-port category 6X punchdown angled patch panel in black, (1 RU).
Item #: 456181
CAT #: DPA246X88TGY
UPC: 074983037162
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.
Panduit
Punchdown Patch Panel, Cat 6A, Angled, 4
DataPatch 48-port category 6X punchdown angled patch panel in black, (2 RU).
Item #: 327749
CAT #: DPA486X88TGY
UPC: 074983037193
Category:
Category 6A Patch Panels
Sign In or Register to view pricing and more.