Patch Panel, QuickPort, High-Density, 48-Port, 1RMU, 1.72" H x 19" W

Item #: 562307
Cat #: 49255-Q48
UPC: 078477560211
Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, QuickPort, High-Density, 48-Port, 1RMU, 1.72 Inch Height x 19 Inch Width, Black

Overview

Patch Panel, QuickPort, High-Density, 48-Port, 1RMU, 1.72 Inch Height x 19 Inch Width, Black
QuickPort Patch Panel 48 port 1RU. Cable management bar not included.
Also known as: 078477560211, 49255-Q48

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.720 in
Type: Unloaded
Number of Ports: 48
Mounting: Rack
Width: 19 in
Height: 1.720 in
Number of Ports: 48
Color: Black
Size: 1RMU
Type: Unloaded

Customer Reviews

No reviews for this product
(0)