Patch Panel, 24 Port, Black. MiniCom M6 Style

Item #: 57767
Cat #: CPPL24M6BLY
UPC: 074983036820
Sign In or Register to view pricing and more.
Patch Panel, Mini-Com, 24 Port, w/4 CFPLM6BL Faceplates, 1RMU, Black

Overview

Patch Panel, Mini-Com, 24 Port, w/4 CFPLM6BL Faceplates, 1RMU, Black
Also known as: 074983036820, CPPL24M6BLY

Specifications

Mounting: Rack
Color: Black
Material: Stainless Steel
Size: 1RMU
Number of Ports: 24
Mounting: Rack
Material: Stainless Steel
Number of Ports: 24
Color: Black
Size: 1RMU

Customer Reviews

No reviews for this product
(0)