Building Entrance Terminals, 25 Pair 66, 10"H x 3.5"W x3.25"D

Item #: 282154
Cat #: 2625QC/QC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Entrance Terminals, Dimensions: 10" x 3.5" x 3.25", 25 Pair, Input/Output: 66/66, No Cover. For use as Primary Protection for Communication Circuits.

Overview

Building Entrance Terminals, Dimensions: 10" x 3.5" x 3.25", 25 Pair, Input/Output: 66/66, No Cover. For use as Primary Protection for Communication Circuits.
Unloaded indoor building entrance terminal, input 66/output 66, cover and splice chamber not available.
Also known as: 2625QC/QC

Specifications

Color: Beige
Height: 10 in
Mounting: Wall
Size: 25 Pair
Width: 3.500 in
Depth: 3.250 in
Color: Beige
Mounting: Wall
Width: 3.500 in
Height: 10 in
Size: 25 Pair
Depth: 3.250 in

Customer Reviews

No reviews for this product
(0)