Surge Protection Devices
42 Found
Eaton Arrow Hart
Type 2 CHSP Surge Protection, 120/240V
Item #: 1683366
CAT #: CHSPT2SURGE
UPC:
Sign In or Register to view pricing and more.
Generac
Surge Protection Device
Item #: 2262008
CAT #: 7409
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
Surge Protector, 5 Pin, 3 Element Gas Tube, UL497, 350VAC, Black
Item #: 250187
CAT #: 3B1E
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
Surge Protector, 5 Pin, Digital, Solid State, UL497, 240VAC, PTC
Item #: 309213
CAT #: 4B1FS-240
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
25 Pair 110/110 Building Entrance Terminal UL 497
Item #: 237778
CAT #: 1880ENA1/NSC-25
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
Building Entrance Terminal, 25 Pair, 110, 9.2"H x 15.25"W x 4.75"D
Item #: 250142
CAT #: 1880ECA1-25
UPC:
Sign In or Register to view pricing and more.
Eaton
Surge Protection Device, SP1 Series, 50 kAIC, 3 Phase,
Item #: 2272134
CAT #: SP1-600Y
UPC: 786685448374
Sign In or Register to view pricing and more.
Vertiv Energy Systems
Surge Protection, RJ11/RJ31X, Analog Phone/Fax/Modem/DSL
Item #: 268671
CAT #: FAS-TEL-200T
UPC:
Sign In or Register to view pricing and more.
Vertiv Energy Systems
Surge Suppression, Data Line, RS232, 30VDC, PCB1B-WKEY Not Included
Item #: 17552
CAT #: PC642C-036
UPC:
Sign In or Register to view pricing and more.
Sixnet
SIX SP-TELCO-1 TELEPHONE LIGHTNING
Item #: 738232
CAT #: SP-TELCO-1
UPC:
Sign In or Register to view pricing and more.
Powerware
Power Rectifier, Telecom Access Network, 240VAC, 24VDC, 1440W, 50A
Item #: 789937
CAT #: APR24-3G
UPC: 743172032249
Sign In or Register to view pricing and more.
Circa Telecom
5 PIN Surge Protection Module, 75V
Item #: 518299
CAT #: 4B6S-75E
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
5 PIN Surge Protection Module , Solid State, 300V
Item #: 331312
CAT #: 4B1S-300
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
1880ENA1/NSC-6 6PR110/110PROTECTOR PANEL
Item #: 309209
CAT #: 1880ENA1/NSC-6
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
6PR PROTECTOR 66 IN/OUT
Item #: 250179
CAT #: 2606QC/QC
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
Indoor BET CAT 3 66/66 Block No Cover, 50 Pair
Item #: 331331
CAT #: 2650QC/QC
UPC:
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Type 2 CHSP Surge Protection, 120/240V
Eaton SPD Type 2 CHSP Service Entrance Surge Protection, 120/240 Volt line, 150V L-N, 300V L-L MCOV, 700V L-N, 1200V L-L, 900V N-G, 700V L-G VPR, 22 kA SCCR, NEMA 4, Single-phase, 60Hz, 5 kA nominal current discharge, 36 kA surge current
Item #: 1683366
CAT #: CHSPT2SURGE
UPC:
Sign In or Register to view pricing and more.
Generac
Surge Protection Device
Surge Protection Device, 120/240 VAC, Single Split-Phase
Item #: 2262008
CAT #: 7409
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
Surge Protector, 5 Pin, 3 Element Gas Tube, UL497, 350VAC, Black
Surge Protection Module, Heavy Duty Gas Tube, 5 Pin, 350V. For use as Primary Protection for Communication Circuits.
Item #: 250187
CAT #: 3B1E
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
Surge Protector, 5 Pin, Digital, Solid State, UL497, 240VAC, PTC
Surge Protector, 5 Pin, Digital, Solid State, UL497, 240 Volt AC, with PTC (Positive Temperature Coefficient) Current Limiter
Item #: 309213
CAT #: 4B1FS-240
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
25 Pair 110/110 Building Entrance Terminal UL 497
Building Entrance Terminals, Dimensions: 5.4" x 8.5" x 2.8", 25 Pair, Input/Output: 110/110, No Cover. For use as Primary Protection for Communication Circuits.
Item #: 237778
CAT #: 1880ENA1/NSC-25
UPC:
Category:
Building Entrance Terminals
Sign In or Register to view pricing and more.
Circa Telecom
Building Entrance Terminal, 25 Pair, 110, 9.2"H x 15.25"W x 4.75"D
Building Entrance Terminals, Dimensions: 9.20 Inch Height x 15.25 Inch Width x 4.75 Inch Depth, 25 Pair, Input/Output: 110/110, Cover/Splice Chamber. For use as Primary Protection for Communication Circuits.
Item #: 250142
CAT #: 1880ECA1-25
UPC:
Category:
Building Entrance Terminals
Sign In or Register to view pricing and more.
Eaton
Surge Protection Device, SP1 Series, 50 kAIC, 3 Phase,
Surge Protection Device, SP1 Series, 50 kAIC, 3 Phase, 347/600Y wye, 420 L-N, 840 L-G Operating Voltage
Item #: 2272134
CAT #: SP1-600Y
UPC: 786685448374
Sign In or Register to view pricing and more.
Vertiv Energy Systems
Surge Protection, RJ11/RJ31X, Analog Phone/Fax/Modem/DSL
Surge Suppressor, Telephone Protection, RJ11/RJ31X, Analog Phone/Fax/Modem/DSL
Item #: 268671
CAT #: FAS-TEL-200T
UPC:
Sign In or Register to view pricing and more.
Vertiv Energy Systems
Surge Suppression, Data Line, RS232, 30VDC, PCB1B-WKEY Not Included
Surge Suppression, Data Line, RS232, 30 Volt DC, PCB1B-WKEY Not Included
Item #: 17552
CAT #: PC642C-036
UPC:
Sign In or Register to view pricing and more.
Sixnet
SIX SP-TELCO-1 TELEPHONE LIGHTNING
SIX SP-TELCO-1 TELEPHONE LIGHTNING AND SURGE PROTECTOR SINGLE PORT FOR RJ11 TELCO
Item #: 738232
CAT #: SP-TELCO-1
UPC:
Category:
Station Protectors
Sign In or Register to view pricing and more.
Powerware
Power Rectifier, Telecom Access Network, 240VAC, 24VDC, 1440W, 50A
Power Rectifier, Telecom Access Network, 240 Volt AC Input, 24 Volt DC Output, 1440 Watt, 50 Amp
Item #: 789937
CAT #: APR24-3G
UPC: 743172032249
Sign In or Register to view pricing and more.
Circa Telecom
5 PIN Surge Protection Module, 75V
CCE 4B6S-75E CAT5E RATED 75V SOLID STATE FUSE
Item #: 518299
CAT #: 4B6S-75E
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
5 PIN Surge Protection Module , Solid State, 300V
4B1S-300 300v Solid State Module with PTC
Item #: 331312
CAT #: 4B1S-300
UPC:
Sign In or Register to view pricing and more.
Circa Telecom
1880ENA1/NSC-6 6PR110/110PROTECTOR PANEL
1880ENA1/NSC-6 6PR110/110 PROTECTOR PANEL
Item #: 309209
CAT #: 1880ENA1/NSC-6
UPC:
Category:
Building Entrance Terminals
Sign In or Register to view pricing and more.
Circa Telecom
Indoor BET CAT 3 66/66 Block No Cover, 50 Pair
2650/QC/QC 66 STYLE 50 PAIR UL497 Primary Protector for Communication Circuits
Item #: 331331
CAT #: 2650QC/QC
UPC:
Category:
Building Entrance Terminals
Sign In or Register to view pricing and more.