PP OD 2000X1200x800

Item #: 455866
Cat #: PPOD20128
UPC: 783510198213
Sign In or Register to view pricing and more.
Documents & Guides
HOF PPOD20128 PP OD 2000X1200

Overview

HOF PPOD20128 PP OD 2000X1200
Also known as: 783510198213, PPOD20128

Specifications

Material: Steel
Width: 47.240 in
Depth: 31.500 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 31.500 in
IP/NEMA Rating: NEMA 12
Width: 47.240 in
Height: 78.740 in

Customer Reviews

No reviews for this product
(0)