This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Server Cabinet, Net Series, Dimensions: 84 in. x 23.62 in. x 41.86 in., Material: Steel, 43RMU. Finish: Black.
Overview
Server Cabinet, Net Series, Dimensions: 84 in. x 23.62 in. x 41.86 in., Material: Steel, 43RMU. Finish: Black.
Server Cabinet, Net Series, Dimensions: 84 in. x 23.62 in. x 41.86 in., Material: Steel, 43RMU. Finish: Black.
Also known as: NS21610
Specifications
Color: | Black |
Material: | Steel |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
Color: | Black |
Mounting: | Wall |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)