Enclosure, Wall Mount, Swing Out Design, 11RMU, Black

Item #: 325689
Cat #: WM30191102
UPC: 800118021085
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, Swing Out Design, 11RMU, 22 Inch Height x 20.5 Inch Width x23.5 Inch Depth, Black

Overview

Enclosure, Wall Mount, Swing Out Design, 11RMU, 22 Inch Height x 20.5 Inch Width x23.5 Inch Depth, Black
Also known as: 800118021085, WM30191102

Specifications

Color: Black
Height: 22 in
Size: 11RMU
Mounting: Wall
Width: 20.500 in
Depth: 23.50 in
Color: Black
Size: 11RMU
Width: 20.500 in
Height: 22 in
Mounting: Wall
Depth: 23.50 in

Customer Reviews

No reviews for this product
(0)