Indoor Wall Mount Data, Audio, & Video Enclosures
124 Found
Vericom Global Solutions
SINGLE FIXED WALL MOUNT CABINET 9U
Item #: 2377035
CAT #: VW3-6091
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman
Wall Mount Cabinet, Window Door, 24"H x 24"W x 25"D
Item #: 35825
CAT #: EWMW242425
UPC: 783510178581
Sign In or Register to view pricing and more.
Wavenet
Media Cabinet, Wall, 12U
Item #: 1308773
CAT #: CBTF-WM12U-SW
UPC:
Sign In or Register to view pricing and more.
Wavenet
9U WALL MOUNT CABINET
Item #: 1308771
CAT #: CBTF-WM9U-SW
UPC:
Sign In or Register to view pricing and more.
ON-Q
Enclosure, 42", No Cover, 5-Pack
Item #: 1606357
CAT #: ENP42805NA
UPC: 80442843400
Sign In or Register to view pricing and more.
Chatsworth
Wall-Mount Cabinet, Glass Door, Blk
Item #: 181103
CAT #: 11900-724
UPC: 703957184815
Sign In or Register to view pricing and more.
ON-Q
PLASTIC 30 IN ENCL NO COVER (5PK)
Item #: 1609696
CAT #: ENP30805NA
UPC: 804428433941
Sign In or Register to view pricing and more.
Hubbell-Premise
CABINET, REM EQUIPT,4HUB,32"H,BK
Item #: 395758
CAT #: RE4B
UPC: 662620826332
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HBL RE4XB CABINET REM EQUIP
Item #: 43768
CAT #: RE4XB
UPC: 662620824253
Sign In or Register to view pricing and more.
Hubbell-Premise
QUADCAB LT DUTY 19U 24IN D WIN DR BK
Item #: 2077433
CAT #: HLQ36
UPC: 662620617725
Sign In or Register to view pricing and more.
Hubbell-Premise
Cabinet, Vented Door, Non-Metallic, 28"
Item #: 1405795
CAT #: NSOBXP28
UPC: 883778506505
Sign In or Register to view pricing and more.
nVent Hoffman
Wall Mount Cabinet, Window Door, 48"Hx 24"W x25"D
Item #: 517352
CAT #: EWMW482425
UPC: 783510178628
Sign In or Register to view pricing and more.
Hubbell-Premise
QUADCAB LT DUTY 12U 24IN D WIN DR BK
Item #: 2130325
CAT #: HLQ24
UPC: 662620617718
Sign In or Register to view pricing and more.
Panduit
PanZone Wall Mount Cabinet with Windowed
Item #: 1203195
CAT #: PZWMC12W
UPC: 613056297760
Sign In or Register to view pricing and more.
nVent Hoffman
Wall Mount Cabinet, Window Door, 36"Hx 24"W x25"D
Item #: 394825
CAT #: EWMW362425
UPC: 783510178611
Sign In or Register to view pricing and more.
nVent Hoffman
Mounted Enclosure, STL, Gry
Item #: 1744808
CAT #: MAS0505030R5
UPC: 783510488123
Sign In or Register to view pricing and more.
Vericom Global Solutions
SINGLE FIXED WALL MOUNT CABINET 9U
SINGLE FIXED WALL MOUNT CABINET 9U
Item #: 2377035
CAT #: VW3-6091
UPC:
New
Sign In or Register to view pricing and more.
nVent Hoffman
Wall Mount Cabinet, Window Door, 24"H x 24"W x 25"D
Wall Mount Cabinet, Accessplus II, Window Door, 12RMU, Black, 23.62 x 23.62 x 25.09 Inch, Double Hinged
Item #: 35825
CAT #: EWMW242425
UPC: 783510178581
Made in USA
Sign In or Register to view pricing and more.
Wavenet
Media Cabinet, Wall, 12U
Wall Mount Media Cabinet, Size 12U
Item #: 1308773
CAT #: CBTF-WM12U-SW
UPC:
Sign In or Register to view pricing and more.
Wavenet
9U WALL MOUNT CABINET
9U WALL MOUNT CABINET
Item #: 1308771
CAT #: CBTF-WM9U-SW
UPC:
Sign In or Register to view pricing and more.
ON-Q
Enclosure, 42", No Cover, 5-Pack
Plastic Enclosure, 42-inch, No Cover, 5-Pack
Item #: 1606357
CAT #: ENP42805NA
UPC: 80442843400
Sign In or Register to view pricing and more.
Chatsworth
Wall-Mount Cabinet, Glass Door, Blk
CUBE-iT Wall-Mount Cabinet, Tempered Glass Door, Black
Item #: 181103
CAT #: 11900-724
UPC: 703957184815
Sign In or Register to view pricing and more.
ON-Q
PLASTIC 30 IN ENCL NO COVER (5PK)
ONQ ENP3080-5NA(1=5) 30IN PL PLASTIC 30IN ENCLOSURE ONLY ( 5 PACK)
Item #: 1609696
CAT #: ENP30805NA
UPC: 804428433941
Sign In or Register to view pricing and more.
Hubbell-Premise
CABINET, REM EQUIPT,4HUB,32"H,BK
REBOX® Commercial Cabinet, 32.2" H x 24.2" W x 10" D, Black, Pre-Configured
Item #: 395758
CAT #: RE4B
UPC: 662620826332
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HBL RE4XB CABINET REM EQUIP
HBL RE4XB CABINET REM EQUIP
Item #: 43768
CAT #: RE4XB
UPC: 662620824253
Sign In or Register to view pricing and more.
Hubbell-Premise
QUADCAB LT DUTY 19U 24IN D WIN DR BK
QUADCAB LT DUTY 19U 24IN D WIN DR BK
Item #: 2077433
CAT #: HLQ36
UPC: 662620617725
Sign In or Register to view pricing and more.
Hubbell-Premise
Cabinet, Vented Door, Non-Metallic, 28"
Cabinet enclosure with vented door, Non-Metallic, 28 Inches in Height
Item #: 1405795
CAT #: NSOBXP28
UPC: 883778506505
Sign In or Register to view pricing and more.
nVent Hoffman
Wall Mount Cabinet, Window Door, 48"Hx 24"W x25"D
Wall Mount Cabinet, Accessplus II, Window Door, 26RMU, Black, 48.03 x 23.62 x 25.01 Inch, Double Hinged
Item #: 517352
CAT #: EWMW482425
UPC: 783510178628
Made in USA
Sign In or Register to view pricing and more.
Hubbell-Premise
QUADCAB LT DUTY 12U 24IN D WIN DR BK
QUADCAB LT DUTY 12U 24IN D WIN DR BK
Item #: 2130325
CAT #: HLQ24
UPC: 662620617718
Sign In or Register to view pricing and more.
Panduit
PanZone Wall Mount Cabinet with Windowed
PanZone Wall Mount Cabinet with Windowed Front Door, 12 RU, Black
Item #: 1203195
CAT #: PZWMC12W
UPC: 613056297760
Sign In or Register to view pricing and more.
nVent Hoffman
Wall Mount Cabinet, Window Door, 36"Hx 24"W x25"D
Wall Mount Cabinet, Accessplus II, Window Door, 19RMU, Black, 36.02 x 23.62 x 25.01 Inch, Double Hinged
Item #: 394825
CAT #: EWMW362425
UPC: 783510178611
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Mounted Enclosure, STL, Gry
MAS0505030R5 Wall Mounted Enclosure, Mild Steel, Gray
Item #: 1744808
CAT #: MAS0505030R5
UPC: 783510488123
Sign In or Register to view pricing and more.